Zoro Homepage

Blower, Belt Drive, 12 1/4 in Wheel Dia

  • Mfr # 391MZ5

  • Zoro # G411903751


product price: $1,920.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Maximum Static Pressure
5 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MZ5
Zoro #
G411903751
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Bore Diameter
1 in
Inlet Diameter
12 3/8 in
Outlet Width
9 7/8 in
Shaft Diameter
1 in
Wheel Diameter
12 1/4 in
Overall Height
30 3/16 in
Wheel Width
5 1/4 in
Overall Depth
27 7/16 in
Manufacturer Warranty Length
1 yr
Overall Width
33 5/16 in
Outlet Height
13 1/16 in

Description

Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 2,862 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,737 cfm, Airflow @ 0.250 in SP 2,612 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,472 cfm, Airflow @ 0.750 in SP 2,347 cfm, Airflow @ 1.000 in SP 2,197 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.