Zoro Homepage

Blower, Belt Drive, 12 1/4 in Wheel Dia

  • Mfr # 391MZ6

  • Zoro # G511903767


product price: $1,853.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
For High-Static Pressure Applications
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MZ6
Zoro #
G511903767
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
33 5/16 in
Overall Depth
27 7/16 in
Outlet Width
9 7/8 in
Manufacturer Warranty Length
1 yr
Wheel Diameter
12 1/4 in
Inlet Diameter
12 3/8 in
Shaft Diameter
1 in
Outlet Height
13 1/16 in
Wheel Bore Diameter
1 in
Wheel Width
5 1/4 in
Overall Height
30 3/16 in

Details

Phase
3
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Item
Utility Exhaust Blower,12 1/4 in Wheel
For High-Static Pressure Applications
Yes
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Number of Discharge Positions
8
Airflow @ 1.250 in SP
2,047 cfm
Minimum Fan Speed
1,938 RPM
Drive Type
Belt Drive
Wheel Material Finish
Aluminum Plated
Assembly
Unassembled
Housing Material
Steel
Hazardous Location Application
No
Mounting Orientation
Horizontal
Maximum Fan Speed
2,477 RPM
Airflow @ 1.000 in SP
2,197 cfm
Airflow @ 3.000 in SP
997 cfm
Number of Inlets
1
Discharge Position
Upblast
Nameplate Voltage
230/460V AC
Flange Type
Non-Flanged
Airflow @ 0.250 in SP
2,612 cfm
For Ventilation Type
Exhaust
Wheel Type
Backward-Inclined
Spark Resistant Construction Type
B
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 0.500 in SP
2,472 cfm
Includes Drive Package
Yes
Corrosion Resistant
No
Speed Controllable
No
Chemical Resistant
No
Outlet Shape
Rectangular
Airflow @ 0.750 in SP
2,347 cfm
For Location
Indoor, Outdoor
Number of Speeds
1
Standards
Intertek 705
Market
Commercial
Airflow @ 2.000 in SP
1,597 cfm
Airflow @ 0.000 in SP
2,862 cfm
Airflow @ 0.125 in SP
2,737 cfm
Housing Color
Gray
Airflow @ 1.500 in SP
1,897 cfm
Motor Horsepower
1 1/2 hp
Bearing Type
Pillow Block Bearing
Maximum Static Pressure
5 in wc
Maximum Ambient Temperature
300 Degrees F
OEM Replacement
No

Description

Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 2,862 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,737 cfm, Airflow @ 0.250 in SP 2,612 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,472 cfm, Airflow @ 0.750 in SP 2,347 cfm, Airflow @ 1.000 in SP 2,197 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.