Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 12 1/4 in Wheel Dia

  • Mfr # 391MZ7

  • Zoro # G111903785


product price: $2,073.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MZ7
Zoro #
G111903785
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
27 7/16 in
Overall Width
33 5/16 in
Wheel Width
5 1/4 in
Shaft Diameter
1 in
Inlet Diameter
12 3/8 in
Manufacturer Warranty Length
1 yr
Wheel Diameter
12 1/4 in
Wheel Bore Diameter
1 in
Overall Height
30 3/16 in
Outlet Height
13 1/16 in
Outlet Width
9 7/8 in

Details

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Item
Utility Exhaust Blower,12 1/4 in Wheel
Assembly
Unassembled
Hazardous Location Application
No
Corrosion Resistant
No
For Location
Indoor, Outdoor
Standards
Intertek 705
Airflow @ 0.125 in SP
3,103 cfm
Airflow @ 1.250 in SP
2,413 cfm
Motor Horsepower
2 hp
Chemical Resistant
No
Airflow @ 0.250 in SP
2,978 cfm
Housing Color
Gray
Discharge Position
Upblast
Maximum Fan Speed
2,807 RPM
Drive Type
Belt Drive
Includes Drive Package
Yes
Mounting Orientation
Horizontal
Minimum Fan Speed
1,852 RPM
For High-Static Pressure Applications
Yes
Spark Resistant Construction Type
B
Number of Speeds
1
Nameplate Voltage
115/208-230V AC
Bearing Type
Pillow Block Bearing
Speed Controllable
No
Market
Commercial
Maximum Ambient Temperature
300 Degrees F
Number of Inlets
1
Airflow @ 0.500 in SP
2,838 cfm
Maximum Static Pressure
5 in wc
Wheel Type
Backward-Inclined
Flange Type
Non-Flanged
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Airflow @ 0.750 in SP
2,713 cfm
Housing Material
Steel
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 2.000 in SP
1,963 cfm
For Ventilation Type
Exhaust
Number of Discharge Positions
8
Airflow @ 3.000 in SP
1,363 cfm
Airflow @ 1.000 in SP
2,563 cfm
Airflow @ 1.500 in SP
2,263 cfm
Wheel Material Finish
Aluminum Plated
Outlet Shape
Rectangular
Airflow @ 0.000 in SP
3,228 cfm
OEM Replacement
No

Description

Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 3,228 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,103 cfm, Airflow @ 0.250 in SP 2,978 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,838 cfm, Airflow @ 0.750 in SP 2,713 cfm, Airflow @ 1.000 in SP 2,563 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.