Zoro Homepage

Blower, Belt Drive, 12 1/4 in Wheel Dia

  • Mfr # 391MZ9

  • Zoro # G711903826


product price: $3,027.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Maximum Inlet Air Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391MZ9
Zoro #
G711903826
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
27 7/16 in
Outlet Width
9 7/8 in
Wheel Diameter
12 1/4 in
Overall Height
30 3/16 in
Outlet Height
13 1/16 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 in
Inlet Diameter
12 3/8 in
Wheel Width
5 1/4 in
Overall Width
33 5/16 in
Wheel Bore Diameter
1 in

Details

Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Item
Utility Exhaust Blower,12 1/4 in Wheel
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 0.750 in SP
2,713 cfm
Mounting Orientation
Horizontal
Airflow @ 1.500 in SP
2,263 cfm
Nameplate Voltage
115/230V AC
Airflow @ 0.500 in SP
2,838 cfm
Airflow @ 1.000 in SP
2,563 cfm
Market
Commercial
Housing Material
Steel
Spark Resistant Construction Type
B
For High-Static Pressure Applications
Yes
Speed Controllable
No
For Location
Indoor, Outdoor
Airflow @ 0.250 in SP
2,978 cfm
Includes Drive Package
Yes
Housing Color
Gray
Wheel Material Finish
Aluminum Plated
Wheel Type
Backward-Inclined
Bearing Type
Pillow Block Bearing
Airflow @ 0.125 in SP
3,103 cfm
Corrosion Resistant
No
Standards
Intertek 705
Airflow @ 1.250 in SP
2,413 cfm
Motor Horsepower
3 hp
Minimum Fan Speed
1,852 RPM
For Ventilation Type
Exhaust
Number of Discharge Positions
8
Airflow @ 0.000 in SP
3,228 cfm
Maximum Static Pressure
5 in wc
Drive Type
Belt Drive
Airflow @ 2.000 in SP
1,963 cfm
Number of Speeds
1
Outlet Shape
Rectangular
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Airflow @ 3.000 in SP
1,363 cfm
Maximum Ambient Temperature
300 Degrees F
Chemical Resistant
No
Discharge Position
Upblast
Number of Inlets
1
Assembly
Unassembled
Flange Type
Non-Flanged
Maximum Fan Speed
2,807 RPM
Hazardous Location Application
No
OEM Replacement
No

Description

Utility Exhaust Blower,12 1/4 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 3,228 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,103 cfm, Airflow @ 0.250 in SP 2,978 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,838 cfm, Airflow @ 0.750 in SP 2,713 cfm, Airflow @ 1.000 in SP 2,563 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.