Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 13 1/2 in Wheel Dia

  • Mfr # 391NA6

  • Zoro # G011903632


product price: $2,270.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Wheel Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NA6
Zoro #
G011903632
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Bore Diameter
1 in
Wheel Width
5 5/16 in
Overall Depth
24 1/2 in
Manufacturer Warranty Length
1 yr
Outlet Height
14 3/8 in
Overall Height
30 15/16 in
Wheel Diameter
13 1/2 in
Outlet Width
10 3/4 in
Shaft Diameter
1 in
Inlet Diameter
14 5/16 in
Overall Width
34 1/4 in

Details

Phase
3
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Item
Utility Exhaust Blower, 13 1/2 in Wheel
Maximum Fan Speed
1,734 RPM
Assembly
Unassembled
Airflow @ 0.500 in SP
2,244 cfm
Discharge Position
Upblast
Flange Type
Non-Flanged
Minimum Fan Speed
1,357 RPM
Maximum Static Pressure
5 in wc
Maximum Inlet Air Temperature
300 Degrees F
For Ventilation Type
Exhaust
Housing Color
Gray
For Location
Indoor, Outdoor
Outlet Shape
Rectangular
Hazardous Location Application
No
Corrosion Resistant
No
For High-Static Pressure Applications
Yes
Chemical Resistant
No
Airflow @ 0.250 in SP
2,384 cfm
Airflow @ 1.250 in SP
1,819 cfm
Maximum Ambient Temperature
300 Degrees F
Standards
Intertek 705
Airflow @ 3.000 in SP
769 cfm
Airflow @ 1.000 in SP
1,969 cfm
Housing Material
Steel
Airflow @ 2.000 in SP
1,369 cfm
Includes Drive Package
Yes
Speed Controllable
No
Airflow @ 0.000 in SP
2,634 cfm
Wheel Type
Backward-Inclined
Airflow @ 0.125 in SP
2,509 cfm
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Motor Horsepower
1 hp
Number of Speeds
1
Spark Resistant Construction Type
B
Number of Discharge Positions
8
Market
Commercial
Nameplate Voltage
208-230/460V AC
Number of Inlets
1
Drive Type
Belt Drive
Airflow @ 1.500 in SP
1,669 cfm
Bearing Type
Pillow Block Bearing
Mounting Orientation
Horizontal
Wheel Material Finish
Aluminum Plated
Airflow @ 0.750 in SP
2,119 cfm
OEM Replacement
No

Description

Utility Exhaust Blower, 13 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 2,634 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,509 cfm, Airflow @ 0.250 in SP 2,384 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,244 cfm, Airflow @ 0.750 in SP 2,119 cfm, Airflow @ 1.000 in SP 1,969 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.