Blower, Belt Drive, 13 1/2 in Wheel Dia
Mfr # 391NA7
Zoro # G411903652
product price: $2,274.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Rotation
CW
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Speed Controllable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391NA7
Zoro #
G411903652
UPC #
-
Country of Origin
Multiple
Dimensions
Shaft Diameter
1 in
Wheel Bore Diameter
1 in
Manufacturer Warranty Length
1 yr
Wheel Width
5 5/16 in
Overall Depth
24 1/2 in
Outlet Width
10 3/4 in
Inlet Diameter
14 5/16 in
Overall Width
34 1/4 in
Wheel Diameter
13 1/2 in
Overall Height
30 15/16 in
Outlet Height
14 3/8 in
Description
Utility Exhaust Blower, 13 1/2 in Wheel, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 3,113 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,988 cfm, Airflow @ 0.250 in SP 2,863 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,723 cfm, Airflow @ 0.750 in SP 2,598 cfm, Airflow @ 1.000 in SP 2,448 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.