Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 15 in Wheel Dia

  • Mfr # 391NC3

  • Zoro # G411807516


product price: $2,371.99
/ea
Free Shipping & Returns

Key Features

Speed Controllable
No
Airflow @ 0.250 in SP
2,741 cfm
Phase
3
Number of Discharge Positions
8
Includes Drive Package
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NC3
Zoro #
G411807516
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Bore Diameter
1 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr
Outlet Width
12 3/4 in
Overall Width
36 1/4 in
Overall Depth
27 1/4 in
Wheel Diameter
15 in
Outlet Height
15 13/16 in
Overall Height
31 15/16 in
Inlet Diameter
15 13/16 in
Wheel Width
5 9/16 in

Details

Speed Controllable
No
Airflow @ 0.250 in SP
2,741 cfm
Phase
3
Number of Discharge Positions
8
Includes Drive Package
Yes
Wheel Material
Aluminum
For High-Static Pressure Applications
Yes
Hazardous Location Application
No
Maximum Inlet Air Temperature
300 Degrees F
Rotation
CW
Airflow @ 1.000 in SP
2,326 cfm
Housing Color
Gray
Airflow @ 0.000 in SP
2,991 cfm
Outlet Shape
Rectangular
Minimum Fan Speed
1,013 RPM
For Ventilation Type
Exhaust
Discharge Position
Upblast
Airflow @ 3.000 in SP
1,126 cfm
Wheel Type
Backward-Inclined
Motor Enclosure
Open Dripproof
Maximum Fan Speed
1,460 RPM
Drive Type
Belt Drive
For Location
Indoor, Outdoor
Assembly
Unassembled
Mounting Orientation
Horizontal
Bearing Type
Pillow Block Bearing
Number of Speeds
1
Standards
Intertek 705
Corrosion Resistant
No
Housing Material
Steel
Maximum Static Pressure
5 in wc
Airflow @ 0.500 in SP
2,601 cfm
Maximum Ambient Temperature
300 Degrees F
Number of Inlets
1
Chemical Resistant
No
Motor Horsepower
3/4 hp
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Airflow @ 0.125 in SP
2,866 cfm
Market
Commercial
Item
Exhaust Blower, 15 in Wheel Belt Drive
Airflow @ 2.000 in SP
1,726 cfm
Airflow @ 1.250 in SP
2,176 cfm
Airflow @ 0.750 in SP
2,476 cfm
Airflow @ 1.500 in SP
2,026 cfm
Nameplate Voltage
208-230/460V AC
Spark Resistant Construction Type
B
Wheel Material Finish
Aluminum Plated
Flange Type
Non-Flanged
OEM Replacement
No

Description

Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 2,991 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,866 cfm, Airflow @ 0.250 in SP 2,741 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,601 cfm, Airflow @ 0.750 in SP 2,476 cfm, Airflow @ 1.000 in SP 2,326 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.