Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 15 in Wheel Dia

  • Mfr # 391NC4

  • Zoro # G311807517


product price: $2,203.99
/ea
Free Shipping & Returns

Key Features

Airflow @ 0.750 in SP
2,677 cfm
Drive Type
Belt Drive
Hazardous Location Application
No
Phase
1
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NC4
Zoro #
G311807517
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturer Warranty Length
1 yr
Wheel Width
5 9/16 in
Wheel Diameter
15 in
Overall Depth
27 1/4 in
Overall Width
36 1/4 in
Overall Height
31 15/16 in
Wheel Bore Diameter
1 in
Shaft Diameter
1 in
Outlet Width
12 3/4 in
Inlet Diameter
15 13/16 in
Outlet Height
15 13/16 in

Details

Airflow @ 0.750 in SP
2,677 cfm
Drive Type
Belt Drive
Hazardous Location Application
No
Phase
1
Housing Material
Steel
Number of Speeds
1
Maximum Ambient Temperature
300 Degrees F
Market
Commercial
For High-Static Pressure Applications
Yes
Airflow @ 0.500 in SP
2,802 cfm
Minimum Fan Speed
1,081 RPM
Airflow @ 1.500 in SP
2,227 cfm
For Ventilation Type
Exhaust
Assembly
Unassembled
Mounting Orientation
Horizontal
Corrosion Resistant
No
Maximum Static Pressure
5 in wc
Standards
Intertek 705
For Location
Indoor, Outdoor
Speed Controllable
No
Chemical Resistant
No
Bearing Type
Pillow Block Bearing
Airflow @ 0.000 in SP
3,192 cfm
Wheel Type
Backward-Inclined
Rotation
CW
Number of Discharge Positions
8
Airflow @ 2.000 in SP
1,927 cfm
Airflow @ 1.000 in SP
2,527 cfm
Wheel Material
Aluminum
Housing Color
Gray
Item
Exhaust Blower, 15 in Wheel Belt Drive
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Includes Drive Package
Yes
Airflow @ 0.125 in SP
3,067 cfm
Maximum Inlet Air Temperature
300 Degrees F
Discharge Position
Upblast
Motor Enclosure
Open Dripproof
Airflow @ 1.250 in SP
2,377 cfm
Outlet Shape
Rectangular
Maximum Fan Speed
1,558 RPM
Airflow @ 0.250 in SP
2,942 cfm
Motor Horsepower
1 hp
Airflow @ 3.000 in SP
1,327 cfm
Number of Inlets
1
Flange Type
Non-Flanged
Wheel Material Finish
Aluminum Plated
Nameplate Voltage
115/208-230V AC
Spark Resistant Construction Type
B
OEM Replacement
No

Description

Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 3,192 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,067 cfm, Airflow @ 0.250 in SP 2,942 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,802 cfm, Airflow @ 0.750 in SP 2,677 cfm, Airflow @ 1.000 in SP 2,527 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.