Zoro Homepage

Blower, Belt Drive, 15 in Wheel Dia

  • Mfr # 391ND1

  • Zoro # G711807513


product price: $2,549.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
27 1/4 in
Overall Height
31 15/16 in
Airflow @ 2.000 in SP
3,647 cfm
Includes Drive Package
Yes
Number of Inlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391ND1
Zoro #
G711807513
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
27 1/4 in
Overall Height
31 15/16 in
Wheel Width
5 9/16 in
Wheel Bore Diameter
1 in
Outlet Width
12 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
36 1/4 in
Wheel Diameter
15 in
Shaft Diameter
1 in
Outlet Height
15 13/16 in
Inlet Diameter
15 13/16 in

Description

Exhaust Blower, 15 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 4,912 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,787 cfm, Airflow @ 0.250 in SP 4,662 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,522 cfm, Airflow @ 0.750 in SP 4,397 cfm, Airflow @ 1.000 in SP 4,247 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.