Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 16 1/2 in Wheel Dia

  • Mfr # 391ND2

  • Zoro # G911807511


product price: $2,614.99
/ea
Free Shipping & Returns

Key Features

Number of Inlets
1
Airflow @ 0.000 in SP
3,148 cfm
Shaft Diameter
1 3/16 in
Includes Drive Package
Yes
Airflow @ 2.000 in SP
1,883 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391ND2
Zoro #
G911807511
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Diameter
1 3/16 in
Outlet Height
17 1/2 in
Wheel Width
6 1/2 in
Manufacturer Warranty Length
1 yr
Wheel Diameter
16 1/2 in
Overall Height
34 11/16 in
Overall Depth
29 15/16 in
Inlet Diameter
17 5/16 in
Wheel Bore Diameter
1 3/16 in
Outlet Width
13 1/8 in
Overall Width
36 5/8 in

Details

Number of Inlets
1
Airflow @ 0.000 in SP
3,148 cfm
Includes Drive Package
Yes
Airflow @ 2.000 in SP
1,883 cfm
Phase
1
Mounting Orientation
Horizontal
Housing Color
Gray
Rotation
CW
Item
Exhaust Blower, 16 1/2 in Wheel Belt Dr
Airflow @ 1.000 in SP
2,483 cfm
Motor Enclosure
Open Dripproof
Standards
Intertek 705
Number of Speeds
1
Maximum Ambient Temperature
300 Degrees F
Wheel Type
Backward-Inclined
Speed Controllable
No
For Ventilation Type
Exhaust
For Location
Indoor, Outdoor
Motor Horsepower
3/4 hp
Bearing Type
Pillow Block Bearing
Assembly
Unassembled
Maximum Static Pressure
5 in wc
Airflow @ 1.500 in SP
2,183 cfm
For High-Static Pressure Applications
Yes
Number of Discharge Positions
8
Airflow @ 3.000 in SP
1,283 cfm
Maximum Inlet Air Temperature
300 Degrees F
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Airflow @ 0.250 in SP
2,898 cfm
Minimum Fan Speed
866 RPM
Chemical Resistant
No
Airflow @ 0.500 in SP
2,758 cfm
Airflow @ 1.250 in SP
2,333 cfm
Corrosion Resistant
No
Hazardous Location Application
No
Discharge Position
Upblast
Market
Commercial
Drive Type
Belt Drive
Airflow @ 0.750 in SP
2,633 cfm
Outlet Shape
Rectangular
Airflow @ 0.125 in SP
3,023 cfm
Wheel Material
Aluminum
Maximum Fan Speed
1,181 RPM
Housing Material
Steel
Wheel Material Finish
Aluminum Plated
Flange Type
Non-Flanged
Spark Resistant Construction Type
B
Nameplate Voltage
115/230V AC
OEM Replacement
No

Description

Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 3,148 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,023 cfm, Airflow @ 0.250 in SP 2,898 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,758 cfm, Airflow @ 0.750 in SP 2,633 cfm, Airflow @ 1.000 in SP 2,483 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.