Zoro Homepage

Blower, Belt Drive, 16 1/2 in Wheel Dia

  • Mfr # 391NE1

  • Zoro # G611807491


product price: $3,213.99
/ea
Free Shipping & Returns

Key Features

Includes Drive Package
Yes
Airflow @ 0.750 in SP
5,623 cfm
Airflow @ 1.500 in SP
5,173 cfm
Bearing Type
Pillow Block Bearing
Maximum Inlet Air Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NE1
Zoro #
G611807491
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Diameter
17 5/16 in
Wheel Diameter
16 1/2 in
Overall Depth
29 15/16 in
Outlet Width
13 1/8 in
Overall Width
36 5/8 in
Wheel Width
6 1/2 in
Overall Height
34 11/16 in
Wheel Bore Diameter
1 3/16 in
Shaft Diameter
1 3/16 in
Manufacturer Warranty Length
1 yr
Outlet Height
17 1/2 in

Description

Exhaust Blower, 16 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 6,138 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 6,013 cfm, Airflow @ 0.250 in SP 5,888 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,748 cfm, Airflow @ 0.750 in SP 5,623 cfm, Airflow @ 1.000 in SP 5,473 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.