Zoro Homepage

Blower, Belt Drive, 18 1/4 in Wheel Dia

  • Mfr # 391NE4

  • Zoro # G711807506


product price: $2,691.99
/ea
Free Shipping & Returns

Key Features

Airflow @ 0.500 in SP
3,317 cfm
Airflow @ 0.750 in SP
3,192 cfm
Maximum Inlet Air Temperature
300 Degrees F
Maximum Static Pressure
5 in wc
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NE4
Zoro #
G711807506
UPC #
-
Country of Origin
Multiple

Dimensions

Outlet Width
14 1/2 in
Wheel Bore Diameter
1 3/16 in
Overall Height
35 7/8 in
Manufacturer Warranty Length
1 yr
Wheel Width
7 in
Inlet Diameter
19 5/16 in
Wheel Diameter
18 1/4 in
Overall Width
38 1/4 in
Outlet Height
19 3/8 in
Overall Depth
33 3/16 in
Shaft Diameter
1 3/16 in

Details

Airflow @ 0.500 in SP
3,317 cfm
Airflow @ 0.750 in SP
3,192 cfm
Maximum Inlet Air Temperature
300 Degrees F
Maximum Static Pressure
5 in wc
Phase
3
Airflow @ 0.000 in SP
3,707 cfm
For Location
Indoor, Outdoor
Discharge Position
Upblast
Chemical Resistant
No
Maximum Fan Speed
1,041 RPM
Assembly
Unassembled
Rotation
CW
Minimum Fan Speed
659 RPM
Housing Color
Gray
Airflow @ 0.125 in SP
3,582 cfm
Airflow @ 1.500 in SP
2,742 cfm
Airflow @ 3.000 in SP
1,842 cfm
Number of Discharge Positions
8
Bearing Type
Pillow Block Bearing
Airflow @ 1.250 in SP
2,892 cfm
Wheel Type
Backward-Inclined
Mounting Orientation
Horizontal
Housing Material
Steel
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Motor Enclosure
Open Dripproof
Airflow @ 2.000 in SP
2,442 cfm
Speed Controllable
No
Item
Exhaust Blower, 18 1/4 in Wheel Belt Dr
Number of Speeds
1
Number of Inlets
1
For High-Static Pressure Applications
Yes
For Ventilation Type
Exhaust
Outlet Shape
Rectangular
Market
Commercial
Motor Horsepower
3/4 hp
Maximum Ambient Temperature
300 Degrees F
Airflow @ 0.250 in SP
3,457 cfm
Drive Type
Belt Drive
Wheel Material
Aluminum
Airflow @ 1.000 in SP
3,042 cfm
Includes Drive Package
Yes
Corrosion Resistant
No
Standards
Intertek 705
Hazardous Location Application
No
Nameplate Voltage
208-230/460V AC
Flange Type
Non-Flanged
Spark Resistant Construction Type
B
Wheel Material Finish
Aluminum Plated
OEM Replacement
No

Description

Exhaust Blower, 18 1/4 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 3,707 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 3,582 cfm, Airflow @ 0.250 in SP 3,457 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,317 cfm, Airflow @ 0.750 in SP 3,192 cfm, Airflow @ 1.000 in SP 3,042 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.