Zoro Homepage

Blower, Belt Drive, 18 1/4 in Wheel Dia

  • Mfr # 391NE6

  • Zoro # G911807474


product price: $2,709.99
/ea
Free Shipping & Returns

Key Features

Outlet Shape
Rectangular
Discharge Position
Upblast
Airflow @ 1.500 in SP
3,187 cfm
For Location
Indoor, Outdoor
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NE6
Zoro #
G911807474
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Bore Diameter
1 3/16 in
Inlet Diameter
19 5/16 in
Outlet Width
14 1/2 in
Wheel Width
7 in
Wheel Diameter
18 1/4 in
Manufacturer Warranty Length
1 yr
Overall Width
38 1/4 in
Overall Height
35 7/8 in
Shaft Diameter
1 3/16 in
Outlet Height
19 3/8 in
Overall Depth
33 3/16 in

Details

Outlet Shape
Rectangular
Discharge Position
Upblast
Airflow @ 1.500 in SP
3,187 cfm
For Location
Indoor, Outdoor
Wheel Material
Aluminum
Chemical Resistant
No
Maximum Static Pressure
5 in wc
Number of Speeds
1
Maximum Inlet Air Temperature
300 Degrees F
Motor Enclosure
Open Dripproof
Bearing Type
Pillow Block Bearing
Wheel Type
Backward-Inclined
Housing Material
Steel
Airflow @ 0.750 in SP
3,637 cfm
Minimum Fan Speed
776 RPM
Hazardous Location Application
No
For High-Static Pressure Applications
Yes
Standards
Intertek 705
Airflow @ 0.500 in SP
3,762 cfm
Number of Discharge Positions
8
Mounting Orientation
Horizontal
Airflow @ 2.000 in SP
2,887 cfm
Market
Commercial
Maximum Ambient Temperature
300 Degrees F
Airflow @ 1.250 in SP
3,337 cfm
Airflow @ 1.000 in SP
3,487 cfm
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Item
Exhaust Blower, 18 1/4 in Wheel Belt Dr
Assembly
Unassembled
Includes Drive Package
Yes
Motor Horsepower
1 hp
Airflow @ 0.000 in SP
4,152 cfm
Corrosion Resistant
No
Housing Color
Gray
Drive Type
Belt Drive
Airflow @ 0.250 in SP
3,902 cfm
Airflow @ 3.000 in SP
2,287 cfm
For Ventilation Type
Exhaust
Speed Controllable
No
Phase
3
Maximum Fan Speed
1,162 RPM
Rotation
CW
Number of Inlets
1
Airflow @ 0.125 in SP
4,027 cfm
Wheel Material Finish
Aluminum Plated
Spark Resistant Construction Type
B
Flange Type
Non-Flanged
Nameplate Voltage
208-230/460V AC
OEM Replacement
No

Description

Exhaust Blower, 18 1/4 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 4,152 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,027 cfm, Airflow @ 0.250 in SP 3,902 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,762 cfm, Airflow @ 0.750 in SP 3,637 cfm, Airflow @ 1.000 in SP 3,487 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.