Zoro Homepage

Blower, Belt Drive, 18 1/4 in Wheel Dia

  • Mfr # 391NE9

  • Zoro # G111807489


product price: $2,780.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
1 yr
Airflow @ 0.500 in SP
4,369 cfm
Drive Type
Belt Drive
Wheel Material
Aluminum
Wheel Type
Backward-Inclined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NE9
Zoro #
G111807489
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturer Warranty Length
1 yr
Shaft Diameter
1 3/16 in
Overall Width
38 1/4 in
Outlet Width
14 1/2 in
Wheel Diameter
18 1/4 in
Outlet Height
19 3/8 in
Inlet Diameter
19 5/16 in
Wheel Bore Diameter
1 3/16 in
Overall Height
35 7/8 in
Overall Depth
33 3/16 in
Wheel Width
7 in

Details

Airflow @ 0.500 in SP
4,369 cfm
Drive Type
Belt Drive
Wheel Material
Aluminum
Wheel Type
Backward-Inclined
Number of Discharge Positions
8
For High-Static Pressure Applications
Yes
Number of Inlets
1
Airflow @ 1.500 in SP
3,794 cfm
Rotation
CW
Motor Enclosure
Open Dripproof
Minimum Fan Speed
916 RPM
Discharge Position
Upblast
Chemical Resistant
No
Housing Material
Steel
Bearing Type
Pillow Block Bearing
Mounting Orientation
Horizontal
Motor Horsepower
2 hp
Hazardous Location Application
No
Housing Color
Gray
Airflow @ 0.000 in SP
4,759 cfm
For Ventilation Type
Exhaust
Market
Commercial
Airflow @ 1.000 in SP
4,094 cfm
Outlet Shape
Rectangular
Maximum Inlet Air Temperature
300 Degrees F
Maximum Fan Speed
1,321 RPM
Airflow @ 1.250 in SP
3,944 cfm
Standards
Intertek 705
Corrosion Resistant
No
Number of Speeds
1
Airflow @ 3.000 in SP
2,894 cfm
Speed Controllable
No
Airflow @ 0.250 in SP
4,509 cfm
Maximum Ambient Temperature
300 Degrees F
Airflow @ 2.000 in SP
3,494 cfm
Phase
1
Assembly
Unassembled
Item
Exhaust Blower, 18 1/4 in Wheel Belt Dr
Includes Drive Package
Yes
Maximum Static Pressure
5 in wc
Airflow @ 0.125 in SP
4,634 cfm
For Location
Indoor, Outdoor
Airflow @ 0.750 in SP
4,244 cfm
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Wheel Material Finish
Aluminum Plated
Flange Type
Non-Flanged
Nameplate Voltage
115/208-230V AC
Spark Resistant Construction Type
B
OEM Replacement
No

Description

Exhaust Blower, 18 1/4 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 4,759 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,634 cfm, Airflow @ 0.250 in SP 4,509 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,369 cfm, Airflow @ 0.750 in SP 4,244 cfm, Airflow @ 1.000 in SP 4,094 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.