Zoro Homepage

Blower, Belt Drive, 18 1/4 in Wheel Dia

  • Mfr # 391NF0

  • Zoro # G411807493


product price: $2,741.99
/ea
Free Shipping & Returns

Key Features

Motor Horsepower
2 hp
Airflow @ 3.000 in SP
2,894 cfm
Outlet Height
19 3/8 in
Airflow @ 0.500 in SP
4,369 cfm
Motor Enclosure
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NF0
Zoro #
G411807493
UPC #
-
Country of Origin
Multiple

Dimensions

Outlet Height
19 3/8 in
Overall Depth
33 3/16 in
Wheel Width
7 in
Shaft Diameter
1 3/16 in
Inlet Diameter
19 5/16 in
Overall Width
38 1/4 in
Wheel Bore Diameter
1 3/16 in
Manufacturer Warranty Length
1 yr
Outlet Width
14 1/2 in
Wheel Diameter
18 1/4 in
Overall Height
35 7/8 in

Details

Motor Horsepower
2 hp
Airflow @ 3.000 in SP
2,894 cfm
Airflow @ 0.500 in SP
4,369 cfm
Motor Enclosure
Open Dripproof
Airflow @ 0.250 in SP
4,509 cfm
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Mounting Orientation
Horizontal
Discharge Position
Upblast
Drive Type
Belt Drive
Airflow @ 0.125 in SP
4,634 cfm
Wheel Material
Aluminum
Market
Commercial
For High-Static Pressure Applications
Yes
Airflow @ 2.000 in SP
3,494 cfm
For Ventilation Type
Exhaust
Hazardous Location Application
No
Airflow @ 0.750 in SP
4,244 cfm
Maximum Fan Speed
1,321 RPM
Item
Exhaust Blower, 18 1/4 in Wheel Belt Dr
Housing Color
Gray
Wheel Type
Backward-Inclined
Airflow @ 1.500 in SP
3,794 cfm
Minimum Fan Speed
916 RPM
Maximum Ambient Temperature
300 Degrees F
Assembly
Unassembled
For Location
Indoor, Outdoor
Airflow @ 1.250 in SP
3,944 cfm
Rotation
CW
Chemical Resistant
No
Maximum Static Pressure
5 in wc
Maximum Inlet Air Temperature
300 Degrees F
Number of Speeds
1
Airflow @ 1.000 in SP
4,094 cfm
Number of Inlets
1
Housing Material
Steel
Outlet Shape
Rectangular
Bearing Type
Pillow Block Bearing
Standards
Intertek 705
Speed Controllable
No
Includes Drive Package
Yes
Corrosion Resistant
No
Airflow @ 0.000 in SP
4,759 cfm
Phase
3
Number of Discharge Positions
8
Spark Resistant Construction Type
B
Wheel Material Finish
Aluminum Plated
Nameplate Voltage
230/460V AC
Flange Type
Non-Flanged
OEM Replacement
No

Description

Exhaust Blower, 18 1/4 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 4,759 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 4,634 cfm, Airflow @ 0.250 in SP 4,509 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,369 cfm, Airflow @ 0.750 in SP 4,244 cfm, Airflow @ 1.000 in SP 4,094 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.