Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 18 1/4 in Wheel Dia

  • Mfr # 391NF1

  • Zoro # G811807499


product price: $3,062.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
1 yr
Wheel Width
7 in
Speed Controllable
No
Bearing Type
Pillow Block Bearing
Includes Drive Package
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NF1
Zoro #
G811807499
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturer Warranty Length
1 yr
Wheel Width
7 in
Inlet Diameter
19 5/16 in
Overall Width
38 1/4 in
Outlet Height
19 3/8 in
Overall Height
35 7/8 in
Wheel Diameter
18 1/4 in
Shaft Diameter
1 3/16 in
Overall Depth
33 3/16 in
Wheel Bore Diameter
1 3/16 in
Outlet Width
14 1/2 in

Details

Speed Controllable
No
Bearing Type
Pillow Block Bearing
Includes Drive Package
Yes
Minimum Fan Speed
1,074 RPM
Airflow @ 0.500 in SP
5,416 cfm
Hazardous Location Application
No
Maximum Static Pressure
5 in wc
For Ventilation Type
Exhaust
Airflow @ 0.750 in SP
5,291 cfm
Airflow @ 3.000 in SP
3,941 cfm
Airflow @ 2.000 in SP
4,541 cfm
Drive Type
Belt Drive
Airflow @ 0.250 in SP
5,556 cfm
Housing Material
Steel
Motor Enclosure
Open Dripproof
Wheel Type
Backward-Inclined
Airflow @ 1.250 in SP
4,991 cfm
Airflow @ 0.125 in SP
5,681 cfm
Item
Exhaust Blower, 18 1/4 in Wheel Belt Dr
Chemical Resistant
No
Number of Inlets
1
Wheel Material
Aluminum
Airflow @ 0.000 in SP
5,806 cfm
Phase
3
Housing Color
Gray
Maximum Fan Speed
1,607 RPM
Discharge Position
Upblast
Airflow @ 1.500 in SP
4,841 cfm
Mounting Orientation
Horizontal
Motor Horsepower
3 hp
Standards
Intertek 705
Assembly
Unassembled
For Location
Indoor, Outdoor
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Airflow @ 1.000 in SP
5,141 cfm
Outlet Shape
Rectangular
Rotation
CW
Number of Discharge Positions
8
Number of Speeds
1
Corrosion Resistant
No
Maximum Inlet Air Temperature
300 Degrees F
Market
Commercial
Maximum Ambient Temperature
300 Degrees F
For High-Static Pressure Applications
Yes
Nameplate Voltage
208-230/460V AC
Flange Type
Non-Flanged
Spark Resistant Construction Type
B
Wheel Material Finish
Aluminum Plated
OEM Replacement
No

Description

Exhaust Blower, 18 1/4 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 5,806 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,681 cfm, Airflow @ 0.250 in SP 5,556 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,416 cfm, Airflow @ 0.750 in SP 5,291 cfm, Airflow @ 1.000 in SP 5,141 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.