Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, 20 in Wheel Dia

  • Mfr # 391NF5

  • Zoro # G111807502


product price: $2,715.99
/ea
Free Shipping & Returns

Key Features

Maximum Static Pressure
5 in wc
Phase
1
Airflow @ 1.500 in SP
4,211 cfm
For Ventilation Type
Exhaust
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NF5
Zoro #
G111807502
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
42 15/16 in
Outlet Width
15 3/4 in
Outlet Height
21 3/16 in
Wheel Diameter
20 in
Wheel Width
7 11/16 in
Manufacturer Warranty Length
1 yr
Wheel Bore Diameter
1 3/16 in
Shaft Diameter
1 3/16 in
Overall Depth
36 7/16 in
Inlet Diameter
21 1/4 in
Overall Width
46 3/8 in

Details

Maximum Static Pressure
5 in wc
Phase
1
Airflow @ 1.500 in SP
4,211 cfm
For Ventilation Type
Exhaust
Housing Material
Steel
Number of Inlets
1
Airflow @ 1.000 in SP
4,511 cfm
Housing Color
Gray
Hazardous Location Application
No
Airflow @ 0.750 in SP
4,661 cfm
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Wheel Material
Aluminum
Number of Discharge Positions
8
Corrosion Resistant
No
Airflow @ 2.000 in SP
3,911 cfm
Airflow @ 0.125 in SP
5,051 cfm
Market
Commercial
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Unassembled
Drive Type
Belt Drive
Motor Enclosure
Open Dripproof
Bearing Type
Pillow Block Bearing
Maximum Ambient Temperature
300 Degrees F
Minimum Fan Speed
855 RPM
Standards
Intertek 705
Airflow @ 3.000 in SP
3,311 cfm
Rotation
CW
Includes Drive Package
Yes
Airflow @ 0.500 in SP
4,786 cfm
Wheel Type
Backward-Inclined
Motor Horsepower
1 hp
Airflow @ 1.250 in SP
4,361 cfm
For High-Static Pressure Applications
Yes
Airflow @ 0.250 in SP
4,926 cfm
Airflow @ 0.000 in SP
5,176 cfm
Discharge Position
Upblast
For Location
Indoor, Outdoor
Chemical Resistant
No
Speed Controllable
No
Number of Speeds
1
Mounting Orientation
Horizontal
Item
Exhaust Blower, 20 in Wheel Belt Drive
Maximum Fan Speed
1,093 RPM
Outlet Shape
Rectangular
Flange Type
Non-Flanged
Nameplate Voltage
115/208-230V AC
Wheel Material Finish
Aluminum Plated
Spark Resistant Construction Type
B
OEM Replacement
No

Description

Exhaust Blower, 20 in Wheel Belt Drive, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 5,176 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 5,051 cfm, Airflow @ 0.250 in SP 4,926 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 4,786 cfm, Airflow @ 0.750 in SP 4,661 cfm, Airflow @ 1.000 in SP 4,511 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.