Zoro Homepage

Blower, Belt Drive, 22 1/4 in Wheel Dia

  • Mfr # 391NG6

  • Zoro # G011807510


product price: $3,216.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Horizontal
Discharge Position
Upblast
Airflow @ 1.500 in SP
5,258 cfm
Market
Commercial
Motor Enclosure
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NG6
Zoro #
G011807510
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Diameter
22 1/4 in
Wheel Width
8 9/16 in
Overall Depth
40 7/16 in
Overall Width
48 7/16 in
Outlet Height
23 9/16 in
Outlet Width
17 3/4 in
Manufacturer Warranty Length
1 yr
Wheel Bore Diameter
1 3/16 in
Inlet Diameter
23 9/16 in
Shaft Diameter
1 3/16 in
Overall Height
44 3/8 in

Details

Mounting Orientation
Horizontal
Discharge Position
Upblast
Airflow @ 1.500 in SP
5,258 cfm
Market
Commercial
Motor Enclosure
Open Dripproof
Wheel Material
Aluminum
Wheel Type
Backward-Inclined
Maximum Fan Speed
963 RPM
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Housing Color
Gray
Includes Drive Package
Yes
Airflow @ 1.250 in SP
5,408 cfm
Chemical Resistant
No
For High-Static Pressure Applications
Yes
Minimum Fan Speed
753 RPM
Airflow @ 1.000 in SP
5,558 cfm
Corrosion Resistant
No
Maximum Ambient Temperature
300 Degrees F
For Location
Indoor, Outdoor
Maximum Static Pressure
5 in wc
Airflow @ 0.000 in SP
6,223 cfm
Number of Inlets
1
Phase
3
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 0.250 in SP
5,973 cfm
Outlet Shape
Rectangular
Airflow @ 0.750 in SP
5,708 cfm
Drive Type
Belt Drive
Item
Exhaust Blower, 22 1/4 in Wheel Belt D
Motor Horsepower
1 1/2 hp
Speed Controllable
No
Rotation
CW
Airflow @ 2.000 in SP
4,958 cfm
Airflow @ 0.125 in SP
6,098 cfm
Airflow @ 0.500 in SP
5,833 cfm
Airflow @ 3.000 in SP
4,358 cfm
Number of Speeds
1
Housing Material
Steel
For Ventilation Type
Exhaust
Hazardous Location Application
No
Number of Discharge Positions
8
Assembly
Unassembled
Bearing Type
Pillow Block Bearing
Standards
Intertek 705
Wheel Material Finish
Aluminum Plated
Flange Type
Non-Flanged
Nameplate Voltage
230/460V AC
Spark Resistant Construction Type
B
OEM Replacement
No

Description

Exhaust Blower, 22 1/4 in Wheel Belt D, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.000 in SP 6,223 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 6,098 cfm, Airflow @ 0.250 in SP 5,973 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 5,833 cfm, Airflow @ 0.750 in SP 5,708 cfm, Airflow @ 1.000 in SP 5,558 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.