Zoro Homepage

Blower, Belt Drive, 24 1/2 in Wheel Dia

  • Mfr # 391NH4

  • Zoro # G311807500


product price: $4,905.99
/ea
Free Shipping & Returns

Key Features

Wheel Bore Diameter
1 7/16 in
Airflow @ 2.000 in SP
7,770 cfm
Airflow @ 0.500 in SP
8,645 cfm
Speed Controllable
No
For Ventilation Type
Exhaust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NH4
Zoro #
G311807500
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Bore Diameter
1 7/16 in
Shaft Diameter
1 7/16 in
Flange Size
1"
Wheel Diameter
24 1/2 in
Manufacturer Warranty Length
1 yr
Wheel Width
9 7/16 in
Outlet Height
26 1/8 in
Inlet Diameter
26 in
Overall Height
49 15/16 in
Overall Depth
44 11/16 in
Overall Width
51 5/16 in
Outlet Width
19 3/8 in

Details

Airflow @ 2.000 in SP
7,770 cfm
Airflow @ 0.500 in SP
8,645 cfm
Speed Controllable
No
For Ventilation Type
Exhaust
Rotation
CW
Includes Drive Package
Yes
Motor Horsepower
3 hp
Airflow @ 0.750 in SP
8,520 cfm
For High-Static Pressure Applications
Yes
Wheel Material
Aluminum
Maximum Static Pressure
5 in wc
Airflow @ 0.125 in SP
8,910 cfm
Housing Material
Steel
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Market
Commercial
Corrosion Resistant
No
Outlet Shape
Rectangular
Chemical Resistant
No
Housing Color
Gray
Airflow @ 1.250 in SP
8,220 cfm
Mounting Orientation
Horizontal
Item
Exhaust Blower, 24 1/2 in Wheel Belt Dr
Standards
Intertek 705
Maximum Inlet Air Temperature
300 Degrees F
Drive Type
Belt Drive
Maximum Fan Speed
1,041 RPM
Flange Type
Flanged
Number of Discharge Positions
8
Wheel Type
Backward-Inclined
Number of Inlets
1
Airflow @ 1.500 in SP
8,070 cfm
Bearing Type
Pillow Block Bearing
For Location
Indoor, Outdoor
Airflow @ 3.000 in SP
7,170 cfm
Maximum Ambient Temperature
300 Degrees F
Number of Speeds
1
Assembly
Unassembled
Airflow @ 1.000 in SP
8,370 cfm
Airflow @ 0.000 in SP
9,035 cfm
Motor Enclosure
Open Dripproof
Airflow @ 0.250 in SP
8,785 cfm
Hazardous Location Application
No
Discharge Position
Upblast
Minimum Fan Speed
659 RPM
Phase
1
Spark Resistant Construction Type
B
Nameplate Voltage
115/230V AC
Wheel Material Finish
Aluminum Plated
OEM Replacement
No

Description

Exhaust Blower, 24 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 9,035 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 8,910 cfm, Airflow @ 0.250 in SP 8,785 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 8,645 cfm, Airflow @ 0.750 in SP 8,520 cfm, Airflow @ 1.000 in SP 8,370 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.