Zoro Homepage

Blower, Belt Drive, 24 1/2 in Wheel Dia

  • Mfr # 391NH6

  • Zoro # G011807473


product price: $4,420.99
/ea
Free Shipping & Returns

Key Features

Speed Controllable
No
Wheel Type
Backward-Inclined
Shaft Diameter
1 7/16 in
Minimum Fan Speed
866 RPM
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NH6
Zoro #
G011807473
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Diameter
1 7/16 in
Overall Depth
44 11/16 in
Overall Height
49 15/16 in
Outlet Width
19 3/8 in
Wheel Diameter
24 1/2 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
26 in
Wheel Width
9 7/16 in
Wheel Bore Diameter
1 7/16 in
Overall Width
51 5/16 in
Flange Size
1"
Outlet Height
26 1/8 in

Details

Speed Controllable
No
Wheel Type
Backward-Inclined
Minimum Fan Speed
866 RPM
For Location
Indoor, Outdoor
Airflow @ 1.000 in SP
9,593 cfm
Airflow @ 1.500 in SP
9,293 cfm
Market
Commercial
Wheel Material
Aluminum
Number of Discharge Positions
8
Outlet Shape
Rectangular
Motor Enclosure
Open Dripproof
Airflow @ 0.125 in SP
10,133 cfm
Hazardous Location Application
No
Airflow @ 2.000 in SP
8,993 cfm
Drive Type
Belt Drive
Airflow @ 0.500 in SP
9,868 cfm
Maximum Fan Speed
1,181 RPM
Corrosion Resistant
No
Bearing Type
Pillow Block Bearing
Assembly
Unassembled
Housing Material
Steel
Airflow @ 0.750 in SP
9,743 cfm
Maximum Static Pressure
5 in wc
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 0.000 in SP
10,258 cfm
Maximum Ambient Temperature
300 Degrees F
Flange Type
Flanged
Housing Color
Gray
For High-Static Pressure Applications
Yes
Includes Drive Package
Yes
Chemical Resistant
No
Motor Horsepower
5 hp
Standards
Intertek 705
Airflow @ 1.250 in SP
9,443 cfm
Discharge Position
Upblast
Mounting Orientation
Horizontal
Number of Inlets
1
Rotation
CW
For Ventilation Type
Exhaust
Item
Exhaust Blower, 24 1/2 in Wheel Belt Dr
Number of Speeds
1
Phase
1
Airflow @ 0.250 in SP
10,008 cfm
Airflow @ 3.000 in SP
8,393 cfm
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Spark Resistant Construction Type
B
Nameplate Voltage
208-230V AC
Wheel Material Finish
Aluminum Plated
OEM Replacement
No

Description

Exhaust Blower, 24 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 10,258 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 10,133 cfm, Airflow @ 0.250 in SP 10,008 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 9,868 cfm, Airflow @ 0.750 in SP 9,743 cfm, Airflow @ 1.000 in SP 9,593 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.