Zoro Homepage

Blower, Belt Drive, 24 1/2 in Wheel Dia

  • Mfr # 391NH7

  • Zoro # G011807480


product price: $4,035.99
/ea
Free Shipping & Returns

Key Features

Wheel Type
Backward-Inclined
Airflow @ 1.000 in SP
9,593 cfm
Overall Height
49 15/16 in
Overall Depth
44 11/16 in
Airflow @ 2.000 in SP
8,993 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NH7
Zoro #
G011807480
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
49 15/16 in
Overall Depth
44 11/16 in
Outlet Width
19 3/8 in
Wheel Bore Diameter
1 7/16 in
Inlet Diameter
26 in
Manufacturer Warranty Length
1 yr
Outlet Height
26 1/8 in
Wheel Diameter
24 1/2 in
Overall Width
51 5/16 in
Flange Size
1"
Wheel Width
9 7/16 in
Shaft Diameter
1 7/16 in

Details

Wheel Type
Backward-Inclined
Airflow @ 1.000 in SP
9,593 cfm
Airflow @ 2.000 in SP
8,993 cfm
Housing Color
Gray
Chemical Resistant
No
Speed Controllable
No
Airflow @ 1.250 in SP
9,443 cfm
For High-Static Pressure Applications
Yes
Includes Drive Package
Yes
Flange Type
Flanged
Assembly
Unassembled
Number of Discharge Positions
8
Maximum Static Pressure
5 in wc
Standards
Intertek 705
Drive Type
Belt Drive
Corrosion Resistant
No
Maximum Ambient Temperature
300 Degrees F
Airflow @ 0.125 in SP
10,133 cfm
Maximum Fan Speed
1,181 RPM
Motor Enclosure
Open Dripproof
For Ventilation Type
Exhaust
For Location
Indoor, Outdoor
Rotation
CW
Item
Exhaust Blower, 24 1/2 in Wheel Belt Dr
Airflow @ 0.250 in SP
10,008 cfm
Airflow @ 0.500 in SP
9,868 cfm
Number of Speeds
1
Market
Commercial
Minimum Fan Speed
866 RPM
Bearing Type
Pillow Block Bearing
Number of Inlets
1
Hazardous Location Application
No
Phase
3
Airflow @ 0.750 in SP
9,743 cfm
For Air Type
Dirty and Dusty, Clean Air, Greasy, High Temperature, Spark Resistant
Mounting Orientation
Horizontal
Airflow @ 3.000 in SP
8,393 cfm
Outlet Shape
Rectangular
Housing Material
Steel
Wheel Material
Aluminum
Discharge Position
Upblast
Motor Horsepower
5 hp
Maximum Inlet Air Temperature
300 Degrees F
Airflow @ 0.000 in SP
10,258 cfm
Airflow @ 1.500 in SP
9,293 cfm
Nameplate Voltage
230/460V AC
Spark Resistant Construction Type
B
Wheel Material Finish
Aluminum Plated
OEM Replacement
No

Description

Exhaust Blower, 24 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 10,258 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 10,133 cfm, Airflow @ 0.250 in SP 10,008 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 9,868 cfm, Airflow @ 0.750 in SP 9,743 cfm, Airflow @ 1.000 in SP 9,593 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.