Zoro Homepage

Blower, Belt Drive, 24 1/2 in Wheel Dia

  • Mfr # 391NH8

  • Zoro # G511807485


product price: $4,343.99
/ea
Free Shipping & Returns

Key Features

For Location
Indoor, Outdoor
Motor Horsepower
7 1/2 hp
Outlet Height
26 1/8 in
Housing Material
Steel
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391NH8
Zoro #
G511807485
UPC #
-
Country of Origin
Multiple

Dimensions

Outlet Height
26 1/8 in
Overall Width
51 5/16 in
Wheel Diameter
24 1/2 in
Overall Depth
44 11/16 in
Overall Height
49 15/16 in
Manufacturer Warranty Length
1 yr
Flange Size
1"
Outlet Width
19 3/8 in
Shaft Diameter
1 7/16 in
Wheel Width
9 7/16 in
Wheel Bore Diameter
1 7/16 in
Inlet Diameter
26 in

Description

Exhaust Blower, 24 1/2 in Wheel Belt Dr, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 11,232 cfm, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 11,107 cfm, Airflow @ 0.250 in SP 10,982 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 10,842 cfm, Airflow @ 0.750 in SP 10,717 cfm, Airflow @ 1.000 in SP 10,567 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.