Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Duct, 10 5/8 In, Less Drive Pkg

  • Mfr # 5ZCN8

  • Zoro # G3497593


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
11 1/8 in
Wheel Width (In.)
6 7/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW Viewing Drive Side
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZCN8
Zoro #
G3497593
UPC #
190735356456
Country of Origin
China

Dimensions

Wheel Dia. (In.)
11 1/8 in
Wheel Width (In.)
6 7/16 in
Inlet Dia. (In.)
10 7/8 in
Dimension H (In.)
10 3/8 in
Dimension D (In.)
11/16 in
Dimension T (In.)
1 1/16 in
Dimension E (In.)
11 3/8 in
Dimension G (In.)
11 1/4 in
Shaft Dia. (In.)
3/4 in
Dimension F (In.)
10 7/8 in
Dimension L (In.)
18 in
Dimension Z (In.)
1/2 in
Dimension Y (In.)
13/16 in
Housing Width (In.)
8 1/4 in
Dimension B (In.)
16 5/16 in
Dimension R (In.)
3/4 in
Dimension X (In.)
5/16 in
Dimension K (In.)
8 1/4 in
Dimension S (In.)
3 1/8 in
Housing Length (In.)
16 5/16 in
Dimension M (In.)
8 in
Dimension C (In.)
8 in
Discharge Width (In.)
8 1/4 in
Housing Height (In.)
17 1/2 in
Dimension J (In.)
10 1/8 in
Discharge Height (In.)
11 3/8 in
Dimension A (In.)
17 1/2 in
Overall Width
13 1/4 in
Overall Height
18 in
Wheel Bore Diameter
3/4 in
Housing Width
8.2 in
Outlet Width
8 1/4 in
Housing Depth
17 in
Inlet Diameter
10 7/8 in
Housing Height
17.5 in
Wheel Width
6 3/8 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
3/4 in
Overall Depth
17 in
Outlet Height
11 3/8 in
Wheel Diameter
11 1/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW Viewing Drive Side
Wheel Material
Steel
Item
Blower
Housing Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Max. Blower RPM
1,350 RPM
Bearing Type
Ball
Type
Belt Drive, Single Inlet Forward Curve Less Drive Package
Blower RPM
850 RPM
Mounting Position
Blower Shaft Horizontal
Housing Finish
None
Wheel Type
Forward-Curved
Speed Controllable
No
Includes
Blower Wheel, Galvanized Housing, Housing Support with Resilient Mounting Pad, Motor Mounting Bracket with Hardware Bag
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Heating
Features
Quiet, Efficient Performance
Assembly
Unassembled
Minimum Ambient Temperature
-4 Degrees F
Wheel Material Finish
Galvanized
Includes Motor
No
Minimum Airflow
1,350 cfm
For Location
Indoor
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Corrosion Resistant
Yes
Includes Mounting Hardware
Yes
Sound Level
Not Rated
Mount Type
Multiposition
Housing Color
Silver
For Air Type
General/Clean
Hazardous Location Application
No
Chemical Resistant
No
For High-Static Pressure Applications
Yes
Mounting Orientation
Multiposition
Maximum Airflow
2,910 cfm
Minimum Fan Speed
850 RPM
Outlet Shape
Rectangular
Maximum Ambient Temperature
104 Degrees F
Resistance Properties
Corrosion Resistant
Market
Commercial, Residential
Maximum Motor Horsepower
1 1/2 hp
Minimum Motor Horsepower
1/2 hp
Includes Drive Package
No
Housing Material Gauge
1.2 mm
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Housing Material Finish
Galvanized
Flange Type
Non-Flanged
AMCA Fan Class
Not Rated
Number of Discharge Positions
4
Maximum Inlet Air Temperature
150 Degrees F
Maximum Fan Speed
1,350 RPM
Number of Inlets
1
Maximum Static Pressure
1 in wc
Housing Material Grade
DC51

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 1/8 in, Minimum Airflow 1,350 cfm, Maximum Airflow 2,910 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 6 3/8 in, Number of Inlets 1, Inlet Diameter 10 7/8 in, Outlet Shape Rectangular, Outlet Height 11 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.