Zoro Homepage

Blower, Duct, 15 In, Less Drive Pkg

  • Mfr # 5ZCP0

  • Zoro # G2635071


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
9 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW Viewing Drive Side
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZCP0
Zoro #
G2635071
UPC #
190735356470
Country of Origin
China

Dimensions

Wheel Dia. (In.)
15 1/16 in
Wheel Width (In.)
9 in
Inlet Dia. (In.)
14 3/4 in
Dimension C (In.)
10 1/2 in
Dimension Z (In.)
1/2 in
Discharge Height (In.)
15 13/16 in
Dimension Y (In.)
13/16 in
Housing Height (In.)
24 3/16 in
Dimension E (In.)
15 13/16 in
Dimension L (In.)
25 in
Housing Width (In.)
12 1/2 in
Dimension A (In.)
24 3/16 in
Dimension G (In.)
15 7/16 in
Dimension M (In.)
9 7/16 in
Shaft Dia. (In.)
1 in
Dimension H (In.)
14 5/8 in
Dimension D (In.)
11/16 in
Dimension R (In.)
1 in
Dimension F (In.)
14 3/4 in
Housing Length (In.)
22 1/2 in
Discharge Width (In.)
12 1/2 in
Dimension T (In.)
1 1/16 in
Dimension J (In.)
14 in
Dimension X (In.)
1/2 in
Dimension B (In.)
22 1/2 in
Dimension S (In.)
3 7/16 in
Dimension K (In.)
12 1/2 in
Overall Height
25 in
Overall Width
17 5/8 in
Inlet Diameter
14 3/4 in
Housing Height
24.1 in
Shaft Diameter
1 in
Wheel Bore Diameter
1 in
Outlet Width
12 1/2 in
Housing Width
12.5 in
Overall Depth
23 1/8 in
Wheel Diameter
15 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
8 1/2 in
Outlet Height
15 3/4 in
Housing Depth
23.1 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW Viewing Drive Side
Wheel Material
Steel
Item
Blower
Mounting Position
Blower Shaft Horizontal
Bearing Type
Ball
Housing Finish
None
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
540 RPM
Max. Blower RPM
740 RPM
Type
Belt Drive, Single Inlet Forward Curve Less Drive Package
Housing Material
Steel
Includes
Blower Wheel, Galvanized Housing, Housing Support with Resilient Mounting Pad, Motor Mounting Bracket with Hardware Bag
Wheel Type
Forward-Curved
Speed Controllable
No
Drive Type
Belt Drive
Application
Air Conditioning, Exhausting, General Ventilation, Heating
Features
Die-Stamped Steel Housing, Precision, Balanced Wheels, Provides Quiet, Efficient Performance
Resistance Properties
Corrosion Resistant
Assembly
Unassembled
For Location
Indoor
AMCA Fan Class
Not Rated
Market
Commercial, Residential
Outlet Shape
Rectangular
For High-Static Pressure Applications
Yes
Number of Inlets
1
Housing Material Grade
DC51
Includes Motor
No
Hazardous Location Application
No
Number of Discharge Positions
4
Wheel Material Finish
Galvanized
Maximum Motor Horsepower
2 hp
Housing Color
Silver
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Maximum Airflow
4,210 cfm
Minimum Fan Speed
540 RPM
Chemical Resistant
No
Mounting Orientation
Multiposition
Minimum Airflow
2,200 cfm
Mount Type
Multiposition
Corrosion Resistant
Yes
Maximum Ambient Temperature
104 Degrees F
Housing Material Finish
Galvanized
Housing Material Gauge
1.2 mm
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Maximum Inlet Air Temperature
150 Degrees F
Sound Level
Not Rated
Flange Type
Non-Flanged
Minimum Ambient Temperature
-4 Degrees F
For Air Type
General/Clean
Maximum Static Pressure
3/4 in wc
Includes Drive Package
No
Minimum Motor Horsepower
3/4 hp
Maximum Fan Speed
740 RPM
Includes Mounting Hardware
Yes

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 15 in, Minimum Airflow 2,200 cfm, Maximum Airflow 4,210 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 8 1/2 in, Number of Inlets 1, Inlet Diameter 14 3/4 in, Outlet Shape Rectangular, Outlet Height 15 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.