Zoro Homepage

Blower, Duct, 22 5/8 In

  • Mfr # 3C108

  • Zoro # G1250137


product price: $2,512.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Type
Less Drive Package
Wheel Dia. (In.)
22 5/8 in
Housing Finish
Gray Baked Polyester Epoxy
Dimension L (In.)
15 7/8 in
Dimension A (In.)
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C108
Zoro #
G1250137
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
22 5/8 in
Dimension L (In.)
15 7/8 in
Dimension A (In.)
21 5/8 in
Dimension P (In.)
13 1/4 in
Dimension E (In.)
17 in
Dimension K (In.)
17 9/16 in
Dimension V (In.)
9/16 in
Dimension S (In.)
33 7/8 in
Dimension Q (In.)
13 1/8 in
Dimension G (In.)
13 7/8 in
Shaft Dia. (In.)
1 11/16 in
Dimension X (In.)
22 11/16 in
Housing Height (In.)
35 1/8 in
Dimension T (In.)
27 3/4 in
Inlet Dia. (In.)
13 1/4 in
Housing Width (In.)
10 1/2 in
Dimension M (In.)
31 in
Dimension C (In.)
13 in
Housing Length (In.)
33 7/16 in
Dimension B (In.)
1 3/8 in
Wheel Width (In.)
8 5/16 in
Dimension D (In.)
10 1/2 in
Dimension J (In.)
6 7/16 in
Dimension F (In.)
19 3/4 in
Dimension N (In.)
8 3/8 in
Discharge Height (In.)
13 in
Dimension R (In.)
19 1/2 in
Discharge Width (In.)
10 1/2 in
Dimension H (In.)
15 5/8 in
Outlet Width
10 1/2 in
Shaft Diameter
1 11/16 in
Housing Height
35.1 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
13 1/4 in
Housing Width
10.5 in
Wheel Diameter
22 5/8 in
Outlet Height
13 in
Housing Depth
33.4 in
Wheel Width
8 1/4 in

Description

Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 22 5/8 in, Minimum Airflow 2,190 cfm, Maximum Airflow 6,700 cfm, Maximum Static Pressure 13 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 11/16 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 8 1/4 in, Number of Inlets 1, Inlet Diameter 13 1/4 in, Outlet Shape Rectangular, Outlet Height 13 in, Outlet Width 10 1/2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.