Zoro Homepage

Blower, Duct, 22 In, Less Drive Pkg

  • Mfr # 5ZCP2

  • Zoro # G1121811


product price: $1,402.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Wheel Dia. (In.)
22 1/8 in
Wheel Width (In.)
10 7/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW Viewing Drive Side
Wheel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZCP2
Zoro #
G1121811
UPC #
190735356494
Country of Origin
China

Dimensions

Wheel Dia. (In.)
22 1/8 in
Wheel Width (In.)
10 7/8 in
Inlet Dia. (In.)
22 5/16 in
Dimension M (In.)
15 1/4 in
Dimension C (In.)
15 11/16 in
Dimension S (In.)
3 3/4 in
Dimension B (In.)
35 1/8 in
Dimension Z (In.)
3/4 in
Dimension D (In.)
5/8 in
Housing Height (In.)
39 7/16 in
Dimension E (In.)
27 1/4 in
Dimension H (In.)
20 1/8 in
Housing Length (In.)
35 1/8 in
Discharge Width (In.)
17 1/8 in
Dimension F (In.)
22 5/16 in
Discharge Height (In.)
27 1/4 in
Dimension T (In.)
1 1/2 in
Dimension X (In.)
3/8 in
Dimension G (In.)
21 in
Shaft Dia. (In.)
1 3/16 in
Dimension J (In.)
22 15/16 in
Housing Width (In.)
17 1/8 in
Dimension L (In.)
40 1/8 in
Dimension Y (In.)
2 1/2 in
Dimension R (In.)
1 3/16 in
Dimension A (In.)
39 7/16 in
Dimension K (In.)
17 1/8 in
Overall Height
40 in
Overall Width
24 5/8 in
Wheel Bore Diameter
1 1/8 in
Housing Depth
35.7 in
Overall Depth
35 3/4 in
Inlet Diameter
22 1/4 in
Outlet Width
17 1/8 in
Wheel Width
11 in
Wheel Diameter
22 1/8 in
Outlet Height
27 1/4 in
Shaft Diameter
1 3/16 in
Housing Height
39.4 in
Housing Width
17.1 in
Manufacturer Warranty Length
1 yr Limited

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Rotation
CW Viewing Drive Side
Wheel Material
Steel
Item
Blower
Housing Material
Steel
Bearing Type
Ball
Blower RPM
390 RPM
Type
Belt Drive, Single Inlet Forward Curve Less Drive Package
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Blower Shaft Horizontal
Housing Finish
None
Max. Blower RPM
600 RPM
Speed Controllable
No
Application
Air Conditioning, Exhausting, General Ventilation, Heating
Includes
Blower Wheel, Galvanized Housing, Housing Support with Resilient Mounting Pad, Motor Mounting Bracket with Hardware Bag
Drive Type
Belt Drive
Wheel Type
Forward-Curved
Features
Quiet, Efficient Performance
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Housing Material Finish
Galvanized
Includes Drive Package
No
Minimum Ambient Temperature
-4 Degrees F
Housing Material Gauge
1.5 mm
Minimum Fan Speed
390 RPM
Maximum Airflow
11,100 cfm
Minimum Motor Horsepower
2 hp
AMCA Fan Class
Not Rated
Maximum Inlet Air Temperature
150 Degrees F
Number of Discharge Positions
4
Maximum Motor Horsepower
7 1/2 hp
Chemical Resistant
No
Hazardous Location Application
No
Assembly
Unassembled
Number of Inlets
1
Maximum Ambient Temperature
104 Degrees F
For Air Type
General/Clean
Resistance Properties
Corrosion Resistant
Housing Color
Silver
Minimum Airflow
3,520 cfm
Maximum Fan Speed
600 RPM
Flange Type
Non-Flanged
For High-Static Pressure Applications
Yes
Maximum Static Pressure
1 in wc
Mounting Orientation
Multiposition
Housing Material Grade
DC51
Includes Motor
No
Outlet Shape
Rectangular
Market
Commercial, Residential
Mount Type
Multiposition
For Ventilation Type
Exhaust, Make-Up, Return, Supply
For Location
Indoor
Sound Level
Not Rated
Corrosion Resistant
Yes
Wheel Material Finish
Galvanized
Includes Mounting Hardware
Yes

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 22 1/8 in, Minimum Airflow 3,520 cfm, Maximum Airflow 11,100 cfm, Maximum Static Pressure 1 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 3/16 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 11 in, Number of Inlets 1, Inlet Diameter 22 1/4 in, Outlet Shape Rectangular, Outlet Height 27 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.