Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Housing Assembly

  • Mfr # HV2118100G

  • Zoro # G9645657


product price: $19.89
/ea

Key Features

For Use With
3AA31B
Overall Length
34 in
Overall Width
35 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV2118100G
Zoro #
G9645657
UPC #
-
Country of Origin
China

Dimensions

Overall Length
34 in
Overall Width
35 13/16 in

Details

For Use With
3AA31B
Item
Blower Housing Assembly

Description

Blower Housing Assembly, Product Type Blower Housing Assembly, Compatible with Grainger Part Number 3AA31, Overall Dia. Not Applicable, Overall Length 34 in, Overall Depth Not Applicable, Overall Width 35 13/16 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA31, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.