Shop DAYTON

Blower, Steel, BALL, 28-1/8 in. H

  • Mfr # 48LU43
  • Zoro # G4151135

product price: 
$
1,495.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Wheel Dia. (In.)
13 11/16 in
Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW
Wheel Material
Steel
Inlet Dia. (In.)
14 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48LU43
Zoro #
G4151135
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Dia. (In.)
13 11/16 in
Inlet Dia. (In.)
14 1/2 in
Discharge Width (In.)
10 3/4 in
Height (In.)
28 1/8 in
Shaft Dia. (In.)
1 in
Discharge Height (In.)
14 5/8 in
Width (In.)
24 in
Depth (In.)
32 3/8 in
Outlet Width
10 3/4 in
Shaft Diameter
1 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
14 1/2 in
Overall Height
28 1/8 in
Overall Depth
32 3/8 in
Outlet Height
14 5/8 in
Wheel Diameter
13 1/2 in
Overall Width
24 in

Details

Max. Inlet Temp. (Deg. F)
250 Degrees F
Rotation
CW
Wheel Material
Steel
Assembled/Unassembled
Assembled
Item
Blower
Includes
Weatherproof Drive Cover
Housing Finish
Gray Baked Polyester Epoxy
Type
Less Drive Package
Motor HP Range
1/4 to 3
Housing Material
Steel
Motor Frame
182T
Bearing Type
Pillow Block Ball
Drive Type
Belt Drive
Application
Heating and Air Conditioning Systems where Low to Medium Pressures are Encountered
Wheel Type
Forward-Curved
Motor Frame Designation
182T
Electrical Connection
Ground Wire
Maximum Static Pressure
2 1/2 in wc
Minimum Motor Horsepower
1/2 hp
AMCA Fan Class
I
Maximum Airflow
4,860 cfm
Maximum Motor Horsepower
5 hp
Minimum Airflow
1,585 cfm
Housing Material Finish
Gray Polyester Epoxy
Minimum Fan Speed
634 RPM
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
250 Degrees F
Maximum Fan Speed
1,279 RPM
Number of Inlets
1
Mount Type
Motor Mount
Standards
AMCA Air Performance Certified, NEC, OSHA
Includes Drive Package
No
Outlet Shape
Rectangular
Number of Discharge Positions
8
Housing Color
Gray
Assembly
Unassembled
Discharge Position
Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Includes Motor
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/2 in, Minimum Airflow 1,585 cfm, Maximum Airflow 4,860 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 1, Inlet Diameter 14 1/2 in, Outlet Shape Rectangular, Outlet Height 14 5/8 in, Outlet Width 10 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.