Zoro Homepage

Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V

  • Mfr # 7HL83

  • Zoro # G1522342


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
6 3/4 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HL83
Zoro #
G1522342
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
6 3/4 in
Wheel Dia.
10 1/4 in
Housing Height (In.)
16 15/16 in
Discharge Width
9 3/16 in
Housing Width (In.)
9 3/16 in
Housing Depth (In.)
14 15/16 in
Discharge Height
6 5/16 in
Housing Width
9 3/16 in
Wheel Diameter
10 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
14 15/16 in
Inlet Diameter
7 1/2 in
Outlet Height
6 5/16 in
Housing Height
16 15/16 in
Wheel Width
6 3/4 in
Outlet Width
9 3/16 in

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 1,745 cfm, Airflow @ 0.500 in SP 1,590 cfm, Airflow @ 0.750 in SP 1,250 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.