Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V

  • Mfr # 7HN08

  • Zoro # G2425832


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 3/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN08
Zoro #
G2425832
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 3/16 in
Discharge Width
11 13/16 in
Housing Depth (In.)
14 15/16 in
Housing Height (In.)
16 15/16 in
Wheel Dia.
10 1/4 in
Discharge Height
6 5/16 in
Housing Width (In.)
11 13/16 in
Inlet Diameter
7 1/2 in
Outlet Width
11 13/16 in
Wheel Width
9 3/16 in
Housing Height
16 15/16 in
Wheel Diameter
10 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
11 3/4 in
Outlet Height
6 5/16 in
Housing Depth
14 15/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
1 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
CFM @ 0.125-In. SP
#
CFM Range
2620 to 2220 @ 0.500-in SP to 1.000-in SP
CFM @ 0.375-In. SP
#
Hz
60 Hz
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.625-In. SP
2,570 cfm
Includes
Isolation Grommet, Mounting Hardware
Motor Type
Capacitor-Start
Type
Double Inlet Forward Curve
Mounting
Multiposition
Full Load Amps
13.0/6.6-6.5
Drive Type
Belt Drive
Blower RPM
1,150 RPM
Footnotes
# Motor Overload Condition
Bearing Type
Ball
CFM @ 0.250-In. SP
#
CFM @ 0.500-In. SP
2,620 cfm
Housing Material
Steel
CFM @ 0.750-In. SP
2,460 cfm
Motor RPM
1,725 RPM
CFM @ 1.000-In. SP
2,220 cfm
Housing Finish
None
Speed
1
Speed Controllable
No
Wheel Type
Forward-Curved
Number of Speeds
1
Assembly
Unassembled
Motor Frame Designation
143-5T/56HZ
Motor Speed
1,725 RPM
Airflow @ 1.000 in SP
2,220 cfm
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Motor Duty Class
Continuous
Mount Type
Multiposition
Flange Type
Non-Flanged
Nameplate Voltage
115/208-230V AC
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
F
Motor Horsepower
1 hp
Airflow @ 0.750 in SP
2,460 cfm
Includes Drive Package
Yes
Number of Inlets
2
Outlet Shape
Rectangular
Airflow @ 0.500 in SP
2,620 cfm
Standards
CSA Certified, UL Listed
Includes Motor
Yes
Maximum Inlet Air Temperature
150 Degrees F
Current
13.6/6.9 A
Housing Material Finish
Galvanized
Includes Mounting Hardware
Yes
Frequency
60 Hz
Maximum Fan Speed
1,150 RPM
Maximum Static Pressure
1 in wc
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,620 cfm, Airflow @ 0.750 in SP 2,460 cfm, Airflow @ 1.000 in SP 2,220 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.