Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V

  • Mfr # 7HN03

  • Zoro # G1655841


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 3/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN03
Zoro #
G1655841
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 3/16 in
Discharge Width
11 13/16 in
Discharge Height
6 5/16 in
Housing Width (In.)
11 13/16 in
Housing Depth (In.)
14 15/16 in
Wheel Dia.
10 1/4 in
Housing Height (In.)
16 15/16 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
16 15/16 in
Inlet Diameter
7 1/2 in
Outlet Height
6 5/16 in
Outlet Width
11 13/16 in
Wheel Width
9 3/16 in
Housing Depth
14 15/16 in
Housing Width
11 3/4 in
Wheel Diameter
10 1/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/4 hp
Motor Enclosure
Totally Enclosed Nonventilated
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Speed
1
Includes
Isolation Grommet, Mounting Hardware
Type
Double Inlet Forward Curve
Housing Finish
None
Motor Type
3-Phase
Max. Ambient Temp. (F)
104 Degrees F
CFM Range
1690 to 1340 @ 0.125-in SP to 0.375-in SP
Mounting
Multiposition
Bearing Type
Double Shielded Ball
Blower RPM
700 RPM
Speed Controllable
No
Footnotes
# Motor Overload Condition
CFM @ 0.375-In. SP
1340
CFM @ 0.250-In. SP
1550
Full Load Amps
1.1-1.2/0.6
CFM @ 0.125-In. SP
1690
Drive Type
Belt Drive
Housing Material
Steel
Hz
60 Hz
Motor RPM
1,725 RPM
Wheel Type
Forward-Curved
Housing Material Finish
Galvanized
Outlet Shape
Rectangular
Frequency
60 Hz
Includes Motor
Yes
Number of Inlets
2
Motor Speed
1,725 RPM
Nameplate Voltage
208-230/460V AC
Number of Speeds
1
Maximum Static Pressure
3/8 in wc
High-Efficiency Motor
Yes
Maximum Inlet Air Temperature
150 Degrees F
Maximum Ambient Temperature
104 Degrees F
Motor Duty Class
Continuous
Mount Type
Multiposition
Motor Frame Designation
143-5T/56HZ
Includes Drive Package
Yes
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Current
1.1/0.5 A
Standards
CSA Certified, UL Listed
Airflow @ 0.375 in SP
1,340 cfm
Airflow @ 0.125 in SP
1,690 cfm
Includes Mounting Hardware
Yes
Motor Horsepower
1/4 hp
Motor Insulation Class
F
Flange Type
Non-Flanged
Maximum Fan Speed
700 RPM
Airflow @ 0.250 in SP
1,550 cfm
Assembly
Unassembled
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 1,690 cfm, Airflow @ 0.250 in SP 1,550 cfm, Airflow @ 0.375 in SP 1,340 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.