Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V

  • Mfr # 7J408

  • Zoro # G4145617


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
6 3/4 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J408
Zoro #
G4145617
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
6 3/4 in
Housing Height (In.)
14 3/16 in
Housing Width (In.)
9 3/16 in
Discharge Height
6 5/16 in
Discharge Width
9 3/16 in
Housing Depth (In.)
12 1/2 in
Wheel Dia.
10 1/4 in
Outlet Height
6 5/16 in
Wheel Diameter
10 1/4 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
14 3/16 in
Outlet Width
9 3/16 in
Inlet Diameter
7 1/2 in
Housing Depth
12 1/2 in
Housing Width
9 3/16 in
Wheel Width
6 3/4 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Blower RPM
897 RPM
CFM @ 0.500-In. SP
1,200 cfm
Housing Material
Steel
Bearing Type
Ball
CFM Range
1300 to 1200 @ 0.375-in SP to 0.500-in SP
CFM @ 0.125-In. SP
#
Drive Type
Belt Drive
Includes
Isolation Grommet, Mounting Hardware
Speed Controllable
No
Max. Ambient Temp. (F)
104 Degrees F
Mounting
Multiposition
Hz
0.8333 Hz
Footnotes
# Motor Overload Condition
Motor RPM
1,725 RPM
CFM @ 0.375-In. SP
1300
Motor Type
Capacitor-Start
Full Load Amps
1.4-1.6/0.80
Type
Double Inlet Forward Curve
Housing Finish
Gray
CFM @ 0.250-In. SP
#
Wheel Type
Forward-Curved
Maximum Inlet Air Temperature
150 Degrees F
Outlet Shape
Rectangular
Motor Frame Designation
56
Number of Speeds
1
Motor Speed
1,765 RPM
Includes Mounting Hardware
Yes
Motor Duty Class
Continuous
Nameplate Voltage
230/460V AC
Number of Inlets
2
Airflow @ 0.500 in SP
1,200 cfm
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Assembly
Unassembled
Maximum Fan Speed
897 RPM
Maximum Static Pressure
1/2 in wc
Housing Material Finish
Gray
Includes Motor
Yes
Frequency
50/60 Hz
Includes Drive Package
Yes
Housing Color
Gray
Flange Type
Non-Flanged
Standards
CSA Certified, UL Listed
Mount Type
Multiposition
Current
1.5/0.7 A
Motor Horsepower
1/3 hp
Maximum Ambient Temperature
104 Degrees F
Motor Insulation Class
B
Airflow @ 0.375 in SP
1,300 cfm
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 1,300 cfm, Airflow @ 0.500 in SP 1,200 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.