Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V

  • Mfr # 7AV06

  • Zoro # G0849773


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
10 5/8 in
Voltage
115/208-230
Motor HP
1 hp
Dimension G (In.)
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV06
Zoro #
G0849773
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 5/8 in
Dimension G (In.)
8 5/8 in
Dimension A (In.)
12 7/8 in
Dimension J (In.)
6 1/2 in
Dimension H (In.)
7 1/4 in
Dimension Q (In.)
7/16 in
Dimension M (In.)
7 5/8 in
Dimension D (In.)
3 1/2 in
Wheel Width (In.)
3 in
Inlet Dia. (In.)
6 in
Dimension X (In.)
17 in
Dimension F (In.)
10 3/4 in
Discharge Width (In.)
3 1/2 in
Dimension N (In.)
17 3/4 in
Dimension P (In.)
6 in
Dimension V (In.)
20 9/16 in
Dimension L (In.)
8 in
Housing Height (In.)
21 in
Housing Length (In.)
16 in
Dimension R (In.)
2 7/8 in
Shaft Dia. (In.)
3/4 in
Dimension B (In.)
13 in
Housing Width (In.)
20 in
Dimension E (In.)
14 1/4 in
Dimension T (In.)
14 in
Dimension C (In.)
4 in
Discharge Height (In.)
4 in
Inlet Diameter
6 in
Overall Depth
16 in
Housing Width
20 in
Manufacturer Warranty Length
1 yr Limited
Outlet Width
3 1/2 in
Wheel Width
3 in
Wheel Diameter
10 5/8 in
Overall Height
20 9/16 in
Overall Width
12 7/8 in
Outlet Height
4 in
Housing Depth
16 in
Housing Height
21 in
Shaft Diameter
3/4 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
115/208-230
Motor HP
1 hp
CFM @ 8.000-In. SP
317 @3700 RPM
CFM @ 5.000-In. SP
471 @3400 RPM
Rotation
CW
Motor Type
Capacitor-Start
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Blower RPM
3,700 RPM
Full Load Amps
11.8/6.3-5.9
CFM @ 1.000-In. SP
648 @3100 RPM
Motor Frame
56
Housing Material
Steel
Includes
1VP4458, 4C129, 4L300, 6K484, AK3934
CFM @ 6.000-In. SP
427 @3500 RPM
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 3.000-In. SP
579 @3300 RPM
CFM @ 7.000-In. SP
378 @3600 RPM
dBA @ 5 Feet
87 dBA
CFM @ 4.000-In. SP
527 @3350 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Motor RPM
3,450 RPM
Motor Insulation
Class B
Bearing Type
Ball
Phase
1
Stock No.
4C129
Wheel Material
Aluminum
Hz
60
Housing Finish
Gray Polyester Epoxy
CFM @ 2.000-In. SP
614 @3200 RPM
Housing Color
Gray
Minimum Fan Speed
3,100 RPM
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Standards
CSA Certified, UL Listed
Sound Level
87 dBA @ 5 ft
Airflow @ 6.000 in SP
427 cfm
Airflow @ 8.000 in SP
317 cfm
Outlet Shape
Rectangular
Maximum Ambient Temperature
104 Degrees F
Motor Speed
3,450 RPM
Wheel Type
Radial
Frequency
60 Hz
Current
13.6/6.9-6.8 A
Airflow @ 4.000 in SP
527 cfm
Airflow @ 3.000 in SP
579 cfm
Motor Duty Class
Continuous
Motor Insulation Class
B
Airflow @ 2.000 in SP
614 cfm
Airflow @ 1.000 in SP
648 cfm
Maximum Static Pressure
8 in wc
Drive Type
Belt Drive
Flange Type
Non-Flanged
Motor Frame Designation
56
Nameplate Voltage
115/208-230V AC
Housing Material Gauge
16 ga
Includes Drive Package
Yes
Number of Inlets
1
Market
Industrial
Application
Industrial
Assembly
Unassembled
Housing Material Finish
Gray Polyester Epoxy
Airflow @ 7.000 in SP
378 cfm
Includes Motor
Yes
Motor Horsepower
1 hp
Number of Speeds
1
Maximum Fan Speed
3,700 RPM
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 5.000 in SP
471 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 648 cfm, Airflow @ 2.000 in SP 614 cfm, Airflow @ 3.000 in SP 579 cfm, Airflow @ 4.000 in SP 527 cfm, Airflow @ 5.000 in SP 471 cfm, Airflow @ 6.000 in SP 427 cfm, Airflow @ 7.000 in SP 378 cfm, Airflow @ 8.000 in SP 317 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.