Zoro Homepage

Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V

  • Mfr # 7AV10

  • Zoro # G2360757


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
10 5/8 in
Voltage
115/208-230
Motor HP
1.5 hp
Housing Height (In.)
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV10
Zoro #
G2360757
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 5/8 in
Housing Height (In.)
21 in
Shaft Dia. (In.)
3/4 in
Dimension M (In.)
7 5/8 in
Inlet Dia. (In.)
6 in
Wheel Width (In.)
3 in
Dimension T (In.)
14 in
Dimension P (In.)
6 in
Dimension X (In.)
17 in
Dimension J (In.)
6 1/2 in
Dimension R (In.)
2 7/8 in
Dimension D (In.)
3 1/2 in
Dimension C (In.)
4 in
Dimension H (In.)
7 1/4 in
Housing Length (In.)
16 in
Dimension B (In.)
13 in
Dimension Q (In.)
7/16 in
Dimension G (In.)
8 5/8 in
Dimension E (In.)
14 1/4 in
Dimension F (In.)
10 3/4 in
Dimension N (In.)
17 3/4 in
Discharge Height (In.)
4 in
Discharge Width (In.)
3 1/2 in
Dimension V (In.)
20 9/16 in
Dimension A (In.)
12 7/8 in
Housing Width (In.)
20 in
Dimension L (In.)
8 in
Inlet Diameter
6 in
Shaft Diameter
3/4 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
20 9/16 in
Wheel Diameter
10 5/8 in
Outlet Height
4 in
Wheel Width
3 in
Overall Depth
16 in
Overall Width
12 7/8 in
Housing Width
20 in
Housing Height
21 in
Outlet Width
3 1/2 in
Housing Depth
16 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
115/208-230
Motor HP
1.5 hp
Motor Type
Capacitor-Start
Motor RPM
3,485 RPM
CFM @ 2.000-In. SP
719 @3600 RPM
Rotation
CW
Wheel Material
Aluminum
CFM @ 7.000-In. SP
510 @3900 RPM
CFM @ 5.000-In. SP
607 @3800 RPM
CFM @ 6.000-In. SP
554 @3830 RPM
Includes
1VP4078, 3K300, 4C129, 4L280, AK2834
CFM @ 11.00-In. SP
412 @4400 RPM
CFM @ 10.00-In. SP
410 @4225 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
CFM @ 9.000-In. SP
438 @4100 RPM
CFM @ 1.000-In. SP
709 @3350 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60
CFM @ 8.000-In. SP
475 @4000 RPM
Motor Frame
143T
Motor Insulation
Class B
dBA @ 5 Feet
90 dBA
Housing Finish
Gray Polyester Epoxy
Full Load Amps
14.2/7.7-7.1
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 4.000-In. SP
651 @3750 RPM
Stock No.
4C129
CFM @ 3.000-In. SP
692 @3700 RPM
Phase
1
Housing Material
Steel
Bearing Type
Ball
Max. Blower RPM
4,400 RPM
Includes Drive Package
Yes
Market
Industrial
Housing Color
Gray
Maximum Static Pressure
11 in wc
Nameplate Voltage
115/208-230V AC
Minimum Fan Speed
3,350 RPM
Airflow @ 7.000 in SP
510 cfm
Flange Type
Non-Flanged
Housing Material Finish
Gray Polyester Epoxy
Frequency
60 Hz
Airflow @ 4.000 in SP
651 cfm
Airflow @ 8.000 in SP
475 cfm
Sound Level
90 dBA @ 5 ft
Wheel Type
Radial
Airflow @ 10.00 in SP
410 cfm
Maximum Fan Speed
4,400 RPM
Motor Horsepower
1 1/2 hp
Current
14.6/8.1-7.4 A
Airflow @ 11.00 in SP
412 cfm
Motor Insulation Class
B
Maximum Inlet Air Temperature
180 Degrees F
Application
Industrial
Number of Inlets
1
Motor Frame Designation
143T
Standards
CSA Certified, UL Listed
Motor Speed
3,450 RPM
Airflow @ 9.000 in SP
438 cfm
Airflow @ 2.000 in SP
719 cfm
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Number of Speeds
1
Housing Material Gauge
16 ga
Airflow @ 3.000 in SP
692 cfm
Includes Motor
Yes
Drive Type
Belt Drive
Motor Duty Class
Continuous
Airflow @ 6.000 in SP
554 cfm
Assembly
Unassembled
Airflow @ 5.000 in SP
607 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.000 in SP
709 cfm
Outlet Shape
Rectangular
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 709 cfm, Airflow @ 2.000 in SP 719 cfm, Airflow @ 3.000 in SP 692 cfm, Airflow @ 4.000 in SP 651 cfm, Airflow @ 5.000 in SP 607 cfm, Airflow @ 6.000 in SP 554 cfm, Airflow @ 7.000 in SP 510 cfm, Airflow @ 8.000 in SP 475 cfm, Airflow @ 9.000 in SP 438 cfm, Airflow @ 10.00 in SP 410 cfm, Airflow @ 11.00 in SP 412 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.