Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V
Mfr # 7AV05
Zoro # G0473033
product price: $980.99
/ea
Free Shipping & Returns
Key Features
Type
With Drive Package
Wheel Dia. (In.)
10 5/8 in
Voltage
208-230/460
Motor HP
0.5 hp
Rotation
CW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AV05
Zoro #
G0473033
UPC #
-
Country of Origin
Multiple
Dimensions
Wheel Dia. (In.)
10 5/8 in
Dimension C (In.)
4 in
Dimension H (In.)
7 1/4 in
Dimension B (In.)
13 in
Discharge Width (In.)
3 1/2 in
Dimension D (In.)
3 1/2 in
Dimension V (In.)
20 9/16 in
Dimension F (In.)
10 3/4 in
Dimension G (In.)
8 5/8 in
Dimension N (In.)
17 3/4 in
Housing Length (In.)
16 in
Discharge Height (In.)
4 in
Inlet Dia. (In.)
6 in
Dimension R (In.)
2 7/8 in
Dimension X (In.)
17 in
Housing Height (In.)
21 in
Dimension Q (In.)
7/16 in
Dimension A (In.)
12 7/8 in
Housing Width (In.)
20 in
Dimension L (In.)
8 in
Dimension M (In.)
7 5/8 in
Dimension P (In.)
6 in
Shaft Dia. (In.)
3/4 in
Wheel Width (In.)
3 in
Dimension T (In.)
14 in
Dimension J (In.)
6 1/2 in
Dimension E (In.)
14 1/4 in
Outlet Height
4 in
Shaft Diameter
3/4 in
Housing Depth
16 in
Overall Depth
16 in
Inlet Diameter
6 in
Housing Width
20 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
12 7/8 in
Outlet Width
3 1/2 in
Housing Height
21 in
Overall Height
20 9/16 in
Wheel Width
3 in
Wheel Diameter
10 5/8 in
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 496 cfm, Airflow @ 2.000 in SP 445 cfm, Airflow @ 3.000 in SP 389 cfm, Airflow @ 4.000 in SP 323 cfm, Airflow @ 5.000 in SP 297 cfm, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.