Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V

  • Mfr # 7AV11

  • Zoro # G1347507


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
10 5/8 in
Voltage
208-230/460
Motor HP
1.5 hp
Wheel Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV11
Zoro #
G1347507
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
10 5/8 in
Wheel Width (In.)
3 in
Dimension J (In.)
6 1/2 in
Dimension H (In.)
7 1/4 in
Dimension R (In.)
2 7/8 in
Housing Length (In.)
16 in
Dimension L (In.)
8 in
Inlet Dia. (In.)
6 in
Dimension Q (In.)
7/16 in
Dimension A (In.)
12 7/8 in
Dimension T (In.)
14 in
Shaft Dia. (In.)
3/4 in
Housing Width (In.)
20 in
Dimension B (In.)
13 in
Discharge Height (In.)
4 in
Dimension M (In.)
7 5/8 in
Dimension P (In.)
6 in
Housing Height (In.)
21 in
Dimension D (In.)
3 1/2 in
Dimension X (In.)
17 in
Dimension G (In.)
8 5/8 in
Dimension N (In.)
17 3/4 in
Dimension F (In.)
10 3/4 in
Dimension C (In.)
4 in
Dimension V (In.)
20 9/16 in
Dimension E (In.)
14 1/4 in
Discharge Width (In.)
3 1/2 in
Outlet Height
4 in
Housing Height
21 in
Shaft Diameter
3/4 in
Housing Depth
16 in
Wheel Diameter
10 5/8 in
Housing Width
20 in
Overall Depth
16 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
3 in
Overall Width
12 7/8 in
Inlet Diameter
6 in
Outlet Width
3 1/2 in
Overall Height
20 9/16 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
208-230/460
Motor HP
1.5 hp
Housing Material
Steel
Phase
3
CFM @ 9.000-In. SP
438 a 4100 rpm
Hz
60
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 6.000-In. SP
554 a 3830 rpm
CFM @ 2.000-In. SP
719 @3600 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Motor Frame
143T
CFM @ 3.000-In. SP
692 a 3700 rpm
Rotation
CW
Includes
1VP4078, 2NKY5, 4C129, 4L280, AK2834
CFM @ 4.000-In. SP
651 a 3750 rpm
dBA @ 5 Feet
90 dBA
CFM @ 7.000-In. SP
510 a 3900 rpm
Motor Type
3-Phase
Housing Finish
Gray Polyester Epoxy
Stock No.
4C129
CFM @ 11.00-In. SP
412 a 4400 rpm
Bearing Type
Ball
CFM @ 10.00-In. SP
410 a 4225 rpm
Motor RPM
3,495 RPM
CFM @ 8.000-In. SP
475 a 4000 rpm
Full Load Amps
4.6-4.2/2.1
CFM @ 5.000-In. SP
607 a 3800 rpm
Max. Blower RPM
4,400 RPM
Motor Insulation
Class F
Wheel Material
Aluminum
CFM @ 1.000-In. SP
709 a 3350 rpm
Wheel Type
Radial
Airflow @ 6.000 in SP
554 cfm
Current
4.0/2.0 A
Maximum Static Pressure
11 in wc
Includes Drive Package
Yes
Housing Color
Gray
Airflow @ 4.000 in SP
651 cfm
Motor Speed
3,515 RPM
Housing Material Gauge
16 ga
Drive Type
Belt Drive
Includes Motor
Yes
Standards
CSA Certified, UL Listed
Airflow @ 2.000 in SP
719 cfm
Airflow @ 5.000 in SP
607 cfm
Frequency
50/60 Hz
Motor Horsepower
1 1/2 hp
Assembly
Unassembled
Nameplate Voltage
208-230/460V AC
Number of Speeds
1
Number of Inlets
1
Airflow @ 9.000 in SP
438 cfm
Flange Type
Non-Flanged
Outlet Shape
Rectangular
Airflow @ 10.00 in SP
410 cfm
Housing Material Finish
Gray Polyester Epoxy
Maximum Inlet Air Temperature
180 Degrees F
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Minimum Fan Speed
3,350 RPM
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
143T
Airflow @ 11.00 in SP
412 cfm
Motor Duty Class
Continuous
Maximum Fan Speed
4,400 RPM
Airflow @ 7.000 in SP
510 cfm
Motor Insulation Class
F
Airflow @ 1.000 in SP
709 cfm
Airflow @ 3.000 in SP
692 cfm
Sound Level
90 dBA @ 5 ft
Application
Industrial
Market
Industrial
Airflow @ 8.000 in SP
475 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 1.000 in SP 709 cfm, Airflow @ 2.000 in SP 719 cfm, Airflow @ 3.000 in SP 692 cfm, Airflow @ 4.000 in SP 651 cfm, Airflow @ 5.000 in SP 607 cfm, Airflow @ 6.000 in SP 554 cfm, Airflow @ 7.000 in SP 510 cfm, Airflow @ 8.000 in SP 475 cfm, Airflow @ 9.000 in SP 438 cfm, Airflow @ 10.00 in SP 410 cfm, Airflow @ 11.00 in SP 412 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.