Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 11-1/8 In, 115/230V

  • Mfr # 7J431

  • Zoro # G4015837


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
7 5/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J431
Zoro #
G4015837
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
7 5/8 in
Housing Height (In.)
18 13/16 in
Housing Depth (In.)
16 9/16 in
Discharge Height
7 in
Discharge Width
10 1/2 in
Wheel Dia.
11 1/8 in
Housing Width (In.)
10 1/2 in
Wheel Diameter
11 1/8 in
Housing Depth
16 1/2 in
Outlet Width
10 1/2 in
Housing Width
10 1/2 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
18 3/4 in
Outlet Height
7 in
Wheel Width
7 5/8 in
Inlet Diameter
9 1/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Includes
Isolation Grommet, Mounting Hardware
Housing Finish
Gray
CFM @ 0.125-In. SP
#
CFM @ 0.750-In. SP
1,780 cfm
Full Load Amps
11.0/5.5
CFM Range
2280 to 1780 @ 0.500-in SP to 0.750-in SP
Mounting
Multiposition
Drive Type
Belt Drive
Blower RPM
907 RPM
Bearing Type
Ball
CFM @ 0.250-In. SP
#
Footnotes
# Motor Overload Condition
CFM @ 0.375-In. SP
#
Motor RPM
1,725 RPM
CFM @ 0.500-In. SP
2,280 cfm
Hz
60 Hz
Type
Double Inlet Forward Curve
Housing Material
Steel
Speed Controllable
No
Motor Type
Capacitor-Start
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.625-In. SP
2,050 cfm
Wheel Type
Forward-Curved
Nameplate Voltage
115/230V AC
Maximum Inlet Air Temperature
150 Degrees F
Maximum Fan Speed
907 RPM
Housing Material Finish
Gray
Housing Color
Gray
Current
12.2/6.1 A
Flange Type
Non-Flanged
Motor Horsepower
3/4 hp
Maximum Ambient Temperature
104 Degrees F
Motor Speed
1,725 RPM
Motor Insulation Class
B
Includes Drive Package
Yes
Includes Mounting Hardware
Yes
Maximum Static Pressure
3/4 in wc
Motor Frame Designation
56
Includes Motor
Yes
Motor Duty Class
Continuous
Assembly
Unassembled
Standards
CSA Certified, UL Listed
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Mount Type
Multiposition
Frequency
60 Hz
Outlet Shape
Rectangular
Number of Inlets
2
Airflow @ 0.750 in SP
1,780 cfm
Airflow @ 0.500 in SP
2,280 cfm
Number of Speeds
1
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,280 cfm, Airflow @ 0.750 in SP 1,780 cfm, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.