Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V

  • Mfr # 7HN25

  • Zoro # G2302203


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
7 5/8 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN25
Zoro #
G2302203
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
7 5/8 in
Housing Depth (In.)
16 9/16 in
Wheel Dia.
11 1/8 in
Discharge Height
7 in
Housing Height (In.)
18 13/16 in
Housing Width (In.)
10 1/2 in
Discharge Width
10 1/2 in
Wheel Width
7 5/8 in
Housing Width
10 1/2 in
Wheel Diameter
11 1/8 in
Housing Depth
16 1/2 in
Outlet Width
10 1/2 in
Inlet Diameter
9 1/8 in
Manufacturer Warranty Length
1 yr Limited
Housing Height
18 3/4 in
Outlet Height
7 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 1/2 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Mounting
Multiposition
CFM Range
3050 to 1820 @ 0.500-in SP to 1.250-in SP
Hz
60 Hz
CFM @ 1.000-In. SP
2,350 cfm
Speed
1
CFM @ 0.750-In. SP
2,745 cfm
Type
Double Inlet Forward Curve
Footnotes
# Motor Overload Condition
CFM @ 0.625-In. SP
2,940 cfm
Housing Finish
None
Blower RPM
1,100 RPM
CFM @ 0.250-In. SP
#
Speed Controllable
No
Bearing Type
Double Shielded Ball
Housing Material
Steel
Full Load Amps
4.4-4.0/2.0
Motor Type
Capacitor-Start
Drive Type
Belt Drive
CFM @ 0.375-In. SP
#
Includes
Isolation Grommet, Mounting Hardware
Motor RPM
1,735 RPM
CFM @ 1.250-In. SP
1,820 cfm
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.500-In. SP
3,050 cfm
CFM @ 0.125-In. SP
#
Wheel Type
Forward-Curved
Maximum Static Pressure
1 1/4 in wc
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Motor Duty Class
Continuous
Assembly
Unassembled
Includes Mounting Hardware
Yes
Number of Inlets
2
Includes Drive Package
Yes
Housing Material Finish
Galvanized
Nameplate Voltage
208-230/460V AC
Maximum Inlet Air Temperature
150 Degrees F
Motor Speed
1,750 RPM
Number of Speeds
1
Airflow @ 0.750 in SP
2,745 cfm
Airflow @ 1.000 in SP
2,350 cfm
Maximum Fan Speed
1,100 RPM
Motor Frame Designation
56
Current
4.5-4.3/2.1 A
Motor Horsepower
1 1/2 hp
Outlet Shape
Rectangular
Airflow @ 1.250 in SP
1,820 cfm
Frequency
50/60 Hz
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.500 in SP
3,050 cfm
Includes Motor
Yes
Flange Type
Non-Flanged
Mount Type
Multiposition
Standards
CSA Certified, UL Listed
Motor Insulation Class
B
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,050 cfm, Airflow @ 0.750 in SP 2,745 cfm, Airflow @ 1.000 in SP 2,350 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.