Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 12 1/2 Dia, 115/208-230V

  • Mfr # 7AV12

  • Zoro # G0291821


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/2 in
Voltage
115/208-230
Motor HP
1 hp
Stock No.
4C130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV12
Zoro #
G0291821
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/2 in
Housing Length (In.)
18 in
Discharge Width (In.)
4 in
Dimension T (In.)
17 in
Dimension N (In.)
20 1/2 in
Dimension Q (In.)
9/16 in
Discharge Height (In.)
5 in
Inlet Dia. (In.)
7 in
Dimension H (In.)
8 1/4 in
Shaft Dia. (In.)
1 in
Housing Width (In.)
24 in
Dimension L (In.)
9 in
Dimension X (In.)
20 in
Dimension A (In.)
16 3/8 in
Dimension J (In.)
7 1/2 in
Dimension E (In.)
13 1/2 in
Dimension M (In.)
9 5/8 in
Dimension R (In.)
3 1/8 in
Dimension C (In.)
5 in
Dimension B (In.)
15 in
Dimension F (In.)
14 3/4 in
Dimension G (In.)
10 in
Dimension V (In.)
25 1/4 in
Wheel Width (In.)
3 in
Dimension P (In.)
7 in
Dimension D (In.)
4 in
Housing Height (In.)
25 in
Outlet Width
4 in
Overall Depth
18 in
Wheel Diameter
12 1/2 in
Outlet Height
5 in
Inlet Diameter
7 in
Housing Depth
18 in
Housing Height
25 in
Shaft Diameter
1 in
Overall Height
25 1/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
3 in
Overall Width
16 3/8 in
Housing Width
24 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
115/208-230
Motor HP
1 hp
Stock No.
4C130
Motor Frame
56
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
3,450 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Bearing Type
Ball
CFM @ 5.000-In. SP
521 @2750 RPM
dBA @ 5 Feet
83 dBA
Max. Blower RPM
3,000 RPM
Hz
60
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 4.000-In. SP
579 @2650 RPM
Full Load Amps
11.8/6.3-5.9
CFM @ 7.000-In. SP
386 @3000 RPM
CFM @ 3.000-In. SP
629 @2550 RPM
Motor Type
Capacitor-Start
Phase
1
Rotation
CW
CFM @ 6.000-In. SP
442 @2850 RPM
Motor Insulation
Class B
CFM @ 1.000-In. SP
757 @2450 RPM
Wheel Material
Aluminum
Housing Finish
Gray Polyester Epoxy
Includes
1VP3458, 4C130, 4L300, 6K484, BK401
Housing Material
Steel
CFM @ 2.000-In. SP
695 @2500 RPM
Airflow @ 7.000 in SP
386 cfm
Motor Horsepower
1 hp
Outlet Shape
Rectangular
Wheel Type
Radial
Number of Speeds
1
Airflow @ 2.000 in SP
695 cfm
Airflow @ 6.000 in SP
442 cfm
Maximum Inlet Air Temperature
180 Degrees F
Motor Duty Class
Continuous
Maximum Fan Speed
3,000 RPM
Airflow @ 4.000 in SP
579 cfm
Standards
CSA Certified, UL Listed
Minimum Fan Speed
2,450 RPM
Housing Material Gauge
16 ga
Flange Type
Non-Flanged
Assembly
Unassembled
Application
Industrial
Market
Industrial
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Frequency
60 Hz
Motor Frame Designation
56
Maximum Static Pressure
7 in wc
Current
13.6/6.9-6.8 A
Airflow @ 3.000 in SP
629 cfm
Housing Material Finish
Gray Polyester Epoxy
Includes Drive Package
Yes
Airflow @ 5.000 in SP
521 cfm
Housing Color
Gray
Number of Inlets
1
Nameplate Voltage
115/208-230V AC
Sound Level
83 dBA @ 5 ft
Maximum Ambient Temperature
104 Degrees F
Motor Speed
3,450 RPM
Motor Insulation Class
B
Drive Type
Belt Drive
Includes Motor
Yes
Airflow @ 1.000 in SP
757 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 757 cfm, Airflow @ 2.000 in SP 695 cfm, Airflow @ 3.000 in SP 629 cfm, Airflow @ 4.000 in SP 579 cfm, Airflow @ 5.000 in SP 521 cfm, Airflow @ 6.000 in SP 442 cfm, Airflow @ 7.000 in SP 386 cfm, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.