Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 12 1/2 Dia, 115/208-230V

  • Mfr # 7AV19

  • Zoro # G3042261


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/2 in
Voltage
115/208-230
Motor HP
2 hp
CFM @ 7.000-In. SP
677 @3350 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV19
Zoro #
G3042261
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/2 in
Shaft Dia. (In.)
1 in
Dimension D (In.)
4 in
Dimension A (In.)
16 3/8 in
Dimension G (In.)
10 in
Dimension B (In.)
15 in
Dimension F (In.)
14 3/4 in
Dimension X (In.)
20 in
Dimension N (In.)
20 1/2 in
Dimension T (In.)
17 in
Housing Height (In.)
25 in
Housing Width (In.)
24 in
Dimension C (In.)
5 in
Discharge Width (In.)
4 in
Dimension M (In.)
9 5/8 in
Dimension P (In.)
7 in
Inlet Dia. (In.)
7 in
Discharge Height (In.)
5 in
Dimension J (In.)
7 1/2 in
Dimension R (In.)
3 1/8 in
Dimension E (In.)
13 1/2 in
Dimension V (In.)
25 1/4 in
Dimension Q (In.)
9/16 in
Wheel Width (In.)
3 in
Dimension L (In.)
9 in
Housing Length (In.)
18 in
Dimension H (In.)
8 1/4 in
Housing Depth
18 in
Wheel Width
3 in
Housing Width
24 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
25 1/4 in
Housing Height
25 in
Shaft Diameter
1 in
Overall Depth
18 in
Overall Width
16 3/8 in
Outlet Width
4 in
Outlet Height
5 in
Inlet Diameter
7 in
Wheel Diameter
12 1/2 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
CFM @ 7.000-In. SP
677 @3350 RPM
CFM @ 8.000-In. SP
639 @3450 RPM
CFM @ 5.000-In. SP
792 @3250 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Amps
18.0/10.0-9.0
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Stock No.
4C130
CFM @ 2.000-In. SP
933 @3100 RPM
CFM @ 9.000-In. SP
595 @3550 RPM
dBA @ 5 Feet
90 dBA
Max. Inlet Temp. (Deg. F)
180 Degrees F
Housing Finish
Gray Polyester Epoxy
Housing Material
Steel
Hz
60
Wheel Material
Aluminum
Motor Insulation
Class B
CFM @ 4.000-In. SP
844 @3200 RPM
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 1.000-In. SP
978 @3050 RPM
CFM @ 11.00-In. SP
467 @3750 RPM
CFM @ 3.000-In. SP
887 @3150 RPM
CFM @ 10.00-In. SP
572 @3680 RPM
CFM @ 6.000-In. SP
738 @3300 RPM
Motor RPM
3,495 RPM
Motor Frame
145T
Rotation
CW
Bearing Type
Ball
Max. Blower RPM
3,750 RPM
Includes
1VP4078, 3K344, 4C130, 4L300, BK361
Nameplate Voltage
115/208-230V AC
Maximum Fan Speed
3,750 RPM
Maximum Static Pressure
11 in wc
Airflow @ 10.00 in SP
572 cfm
Standards
CSA Certified, UL Listed
Minimum Fan Speed
3,050 RPM
Housing Material Finish
Gray Polyester Epoxy
Motor Frame Designation
145T
Motor Duty Class
Continuous
Airflow @ 2.000 in SP
933 cfm
Airflow @ 6.000 in SP
738 cfm
Maximum Ambient Temperature
104 Degrees F
Airflow @ 1.000 in SP
978 cfm
Motor Horsepower
2 hp
Airflow @ 8.000 in SP
639 cfm
Airflow @ 9.000 in SP
595 cfm
Motor Speed
3,450 RPM
Airflow @ 5.000 in SP
792 cfm
Outlet Shape
Rectangular
Frequency
60 Hz
Number of Speeds
1
Assembly
Unassembled
Number of Inlets
1
Includes Drive Package
Yes
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Airflow @ 11.00 in SP
467 cfm
Motor Insulation Class
B
Housing Color
Gray
Drive Type
Belt Drive
Market
Industrial
Sound Level
90 dBA @ 5 ft
Application
Industrial
Wheel Type
Radial
Airflow @ 3.000 in SP
887 cfm
Includes Motor
Yes
Housing Material Gauge
16 ga
Airflow @ 7.000 in SP
677 cfm
Airflow @ 4.000 in SP
844 cfm
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
180 Degrees F
Current
19.5/10.8-9.7 A
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 978 cfm, Airflow @ 2.000 in SP 933 cfm, Airflow @ 3.000 in SP 887 cfm, Airflow @ 4.000 in SP 844 cfm, Airflow @ 5.000 in SP 792 cfm, Airflow @ 6.000 in SP 738 cfm, Airflow @ 7.000 in SP 677 cfm, Airflow @ 8.000 in SP 639 cfm, Airflow @ 9.000 in SP 595 cfm, Airflow @ 10.00 in SP 572 cfm, Airflow @ 11.00 in SP 467 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.