Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V

  • Mfr # 7AV14

  • Zoro # G2356593


product price: $1,512.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/2 in
Voltage
208-230/460
Motor HP
1 hp
Dimension P (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV14
Zoro #
G2356593
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/2 in
Dimension P (In.)
7 in
Housing Height (In.)
25 in
Dimension F (In.)
14 3/4 in
Housing Width (In.)
24 in
Wheel Width (In.)
3 in
Dimension X (In.)
20 in
Dimension G (In.)
10 in
Dimension V (In.)
25 1/4 in
Shaft Dia. (In.)
1 in
Inlet Dia. (In.)
7 in
Dimension H (In.)
8 1/4 in
Dimension E (In.)
13 1/2 in
Discharge Width (In.)
4 in
Dimension R (In.)
3 1/8 in
Dimension J (In.)
7 1/2 in
Dimension A (In.)
16 3/8 in
Dimension L (In.)
9 in
Dimension B (In.)
15 in
Dimension D (In.)
4 in
Dimension M (In.)
9 5/8 in
Dimension N (In.)
20 1/2 in
Dimension T (In.)
17 in
Housing Length (In.)
18 in
Dimension C (In.)
5 in
Discharge Height (In.)
5 in
Dimension Q (In.)
9/16 in
Outlet Width
4 in
Outlet Height
5 in
Housing Height
25 in
Overall Depth
18 in
Manufacturer Warranty Length
1 yr Limited
Housing Width
24 in
Overall Width
16 3/8 in
Shaft Diameter
1 in
Wheel Diameter
12 1/2 in
Inlet Diameter
7 in
Housing Depth
18 in
Wheel Width
3 in
Overall Height
25 1/4 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Motor RPM
3,450 RPM
Max. Ambient Temp. (F)
104 Degrees F
Housing Material
Steel
CFM @ 6.000-In. SP
442 @2850 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Phase
3
Housing Finish
Gray Polyester Epoxy
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Aluminum
Motor Type
Capacitor-Start
CFM @ 1.000-In. SP
757 @2450 RPM
Rotation
CW
Stock No.
4C130
CFM @ 2.000-In. SP
695 @2500 RPM
Includes
1VP3478, 2MXT3, 4C130, 4L300, BK401
Motor Insulation
Class F
CFM @ 7.000-In. SP
386 @3000 RPM
CFM @ 3.000-In. SP
629 @2550 RPM
Motor Frame
56
CFM @ 5.000-In. SP
521 @2750 RPM
dBA @ 5 Feet
83 dBA
Full Load Amps
3.0-2.8/1.4
Max. Blower RPM
3,000 RPM
CFM @ 4.000-In. SP
579 @2650 RPM
Hz
60
Motor Frame Designation
56
Assembly
Unassembled
Airflow @ 5.000 in SP
521 cfm
Airflow @ 6.000 in SP
442 cfm
Housing Material Gauge
16 ga
Frequency
60 Hz
Number of Speeds
1
Airflow @ 4.000 in SP
579 cfm
Minimum Fan Speed
2,450 RPM
Nameplate Voltage
230/460V AC
Airflow @ 7.000 in SP
386 cfm
Number of Inlets
1
Wheel Type
Radial
Motor Insulation Class
F
Drive Type
Belt Drive
Airflow @ 2.000 in SP
695 cfm
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Market
Industrial
Maximum Ambient Temperature
104 Degrees F
Application
Industrial
Outlet Shape
Rectangular
Airflow @ 3.000 in SP
629 cfm
Includes Motor
Yes
Motor Speed
3,475 RPM
Maximum Static Pressure
7 in wc
Motor Duty Class
Continuous
Maximum Inlet Air Temperature
180 Degrees F
Flange Type
Non-Flanged
Includes Drive Package
Yes
Sound Level
83 dBA @ 5 ft
Motor Horsepower
1 hp
Current
2.8/1.4 A
Housing Material Finish
Gray Polyester Epoxy
Standards
CE Compliant, CSA Certified, UL Listed
Maximum Fan Speed
3,000 RPM
Housing Color
Gray
Airflow @ 1.000 in SP
757 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 757 cfm, Airflow @ 2.000 in SP 695 cfm, Airflow @ 3.000 in SP 629 cfm, Airflow @ 4.000 in SP 579 cfm, Airflow @ 5.000 in SP 521 cfm, Airflow @ 6.000 in SP 442 cfm, Airflow @ 7.000 in SP 386 cfm, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.