Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V

  • Mfr # 7AV17

  • Zoro # G1797591


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
12 1/2 in
Voltage
208-230/460
Motor HP
1.5 hp
Discharge Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV17
Zoro #
G1797591
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
12 1/2 in
Discharge Height (In.)
5 in
Housing Width (In.)
24 in
Dimension M (In.)
9 5/8 in
Dimension H (In.)
8 1/4 in
Housing Height (In.)
25 in
Dimension P (In.)
7 in
Dimension B (In.)
15 in
Dimension N (In.)
20 1/2 in
Dimension D (In.)
4 in
Dimension L (In.)
9 in
Wheel Width (In.)
3 in
Dimension R (In.)
3 1/8 in
Discharge Width (In.)
4 in
Housing Length (In.)
18 in
Dimension Q (In.)
9/16 in
Dimension A (In.)
16 3/8 in
Dimension T (In.)
17 in
Dimension E (In.)
13 1/2 in
Dimension F (In.)
14 3/4 in
Inlet Dia. (In.)
7 in
Dimension C (In.)
5 in
Dimension V (In.)
25 1/4 in
Dimension J (In.)
7 1/2 in
Dimension X (In.)
20 in
Dimension G (In.)
10 in
Shaft Dia. (In.)
1 in
Wheel Diameter
12 1/2 in
Outlet Width
4 in
Housing Width
24 in
Overall Width
16 3/8 in
Housing Height
25 in
Housing Depth
18 in
Overall Depth
18 in
Inlet Diameter
7 in
Outlet Height
5 in
Overall Height
25 1/4 in
Wheel Width
3 in
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
1 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
208-230/460
Motor HP
1.5 hp
Rotation
CW
CFM @ 1.000-In. SP
887 @2800 RPM
Motor RPM
3,495 RPM
CFM @ 6.000-In. SP
626 @3100 RPM
Phase
3
Full Load Amps
4.6-4.2/2.1
Stock No.
4C130
CFM @ 5.000-In. SP
693 @3050 RPM
Housing Material
Steel
Motor Frame
143T
Max. Blower RPM
3,250 RPM
Bearing Type
Ball
Hz
60
Includes
1A095, 1VP4478, 2NKY5, 4C130, BK501
CFM @ 7.000-In. SP
540 @3150 RPM
CFM @ 8.000-In. SP
468 @3250 RPM
CFM @ 2.000-In. SP
836 @2850 RPM
dBA @ 5 Feet
86 dBA
Motor Type
Capacitor-Start
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 3.000-In. SP
784 @2900 RPM
CFM @ 4.000-In. SP
728 @2950 RPM
Housing Finish
Gray Polyester Epoxy
Max. Inlet Temp. (Deg. F)
180 Degrees F
Wheel Material
Aluminum
Motor Insulation
Class F
Application
Industrial
Housing Color
Gray
Outlet Shape
Rectangular
Includes Drive Package
Yes
Maximum Static Pressure
8 in wc
Sound Level
86 dBA @ 5 ft
Motor Horsepower
1 1/2 hp
Airflow @ 6.000 in SP
626 cfm
Nameplate Voltage
208-230/460V AC
Airflow @ 5.000 in SP
693 cfm
Flange Type
Non-Flanged
Housing Material Gauge
16 ga
Maximum Ambient Temperature
104 Degrees F
Wheel Type
Radial
Motor Frame Designation
143T
Includes Motor
Yes
Motor Duty Class
Continuous
Motor Speed
3,515 RPM
Airflow @ 8.000 in SP
468 cfm
Assembly
Unassembled
Airflow @ 4.000 in SP
728 cfm
Number of Inlets
1
Current
4.0/2.0 A
Motor Insulation Class
F
Frequency
50/60 Hz
Minimum Fan Speed
2,800 RPM
Airflow @ 2.000 in SP
836 cfm
Maximum Fan Speed
3,250 RPM
Drive Type
Belt Drive
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Airflow @ 1.000 in SP
887 cfm
Market
Industrial
Number of Speeds
1
Housing Material Finish
Gray Polyester Epoxy
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 3.000 in SP
784 cfm
Standards
CSA Certified, UL Listed
Airflow @ 7.000 in SP
540 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/2 in, Airflow @ 1.000 in SP 887 cfm, Airflow @ 2.000 in SP 836 cfm, Airflow @ 3.000 in SP 784 cfm, Airflow @ 4.000 in SP 728 cfm, Airflow @ 5.000 in SP 693 cfm, Airflow @ 6.000 in SP 626 cfm, Airflow @ 7.000 in SP 540 cfm, Airflow @ 8.000 in SP 468 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable, Airflow @ 11.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.