Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V

  • Mfr # 7HN59

  • Zoro # G1885265


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
12 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN59
Zoro #
G1885265
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
12 1/16 in
Housing Height (In.)
21 11/16 in
Discharge Width
15 5/8 in
Housing Depth (In.)
19 3/8 in
Housing Width (In.)
15 5/8 in
Discharge Height
8 3/8 in
Wheel Dia.
12 3/4 in
Outlet Width
15 5/8 in
Housing Width
15 5/8 in
Inlet Diameter
10 1/8 in
Housing Height
21 11/16 in
Housing Depth
19 3/8 in
Outlet Height
8 3/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
12 3/4 in
Wheel Width
12 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/208-230
Phase
1
Motor HP
3/4 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Hz
60 Hz
Speed
1
CFM @ 0.500-In. SP
3,100 cfm
Footnotes
# Motor Overload Condition
CFM @ 0.625-In. SP
2,400 cfm
Includes
Isolation Grommet, Mounting Hardware
Drive Type
Belt Drive
Housing Material
Steel
CFM @ 0.250-In. SP
#
Full Load Amps
11.6/5.9-5.8
Housing Finish
None
Blower RPM
656 RPM
CFM @ 0.125-In. SP
#
Motor Type
Split Phase
CFM @ 0.375-In. SP
#
Speed Controllable
No
Type
Double Inlet Forward Curve
Max. Ambient Temp. (F)
104 Degrees F
CFM Range
3100 to 2400 @ 0.500-in SP to 0.625-in SP
Mounting
Multiposition
Motor RPM
1,725 RPM
Bearing Type
Ball
Wheel Type
Forward-Curved
Motor Speed
1,725 RPM
Number of Inlets
2
Housing Material Finish
Galvanized
Outlet Shape
Rectangular
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Flange Type
Non-Flanged
Includes Drive Package
Yes
Current
11.2/5.6 A
Maximum Fan Speed
656 RPM
Mount Type
Multiposition
Maximum Static Pressure
5/8 in wc
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.500 in SP
3,100 cfm
Nameplate Voltage
115/208-230V AC
Motor Frame Designation
56
Standards
CSA Certified, UL Listed
Motor Horsepower
3/4 hp
Frequency
60 Hz
Motor Insulation Class
B
Maximum Inlet Air Temperature
150 Degrees F
Number of Speeds
1
Includes Motor
Yes
Motor Duty Class
Continuous
Assembly
Unassembled
Includes Mounting Hardware
Yes
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,100 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.