Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 12-3/4 In, 115/230

  • Mfr # 7J459

  • Zoro # G4219932


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J459
Zoro #
G4219932
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 1/16 in
Housing Width (In.)
12 1/4 in
Housing Height (In.)
21 11/16 in
Discharge Height
8 3/8 in
Wheel Dia.
12 3/4 in
Discharge Width
12 1/4 in
Housing Depth (In.)
19 3/8 in
Housing Height
21 11/16 in
Wheel Diameter
12 3/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
9 in
Inlet Diameter
10 1/8 in
Outlet Height
8 3/8 in
Outlet Width
12 1/4 in
Housing Width
12 1/4 in
Housing Depth
19 3/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115/230
Phase
1
Motor HP
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
CFM @ 0.375-In. SP
#
Motor Type
Capacitor-Start Capacitor-Run
CFM Range
4200 to 3000 @ 0.625-in SP to 1.250-in SP
Full Load Amps
18.8/9.4
Motor RPM
1,725 RPM
Includes
Isolation Grommet, Mounting Hardware
Speed Controllable
No
CFM @ 0.250-In. SP
#
CFM @ 0.625-In. SP
4,200 cfm
Bearing Type
Ball
Footnotes
# Motor Overload Condition
Blower RPM
930 RPM
Hz
60 Hz
CFM @ 1.000-In. SP
3,580 cfm
Housing Finish
Gray
CFM @ 0.750-In. SP
3,980 cfm
Drive Type
Belt Drive
CFM @ 0.125-In. SP
#
CFM @ 0.500-In. SP
#
Type
Double Inlet Forward Curve
Max. Ambient Temp. (F)
104 Degrees F
Mounting
Multiposition
Housing Material
Steel
CFM @ 1.250-In. SP
3,000 cfm
Wheel Type
Forward-Curved
Airflow @ 1.000 in SP
3,580 cfm
Housing Color
Gray
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Assembly
Unassembled
Maximum Fan Speed
930 RPM
Motor Speed
1,725 RPM
Maximum Static Pressure
1 1/4 in wc
Includes Drive Package
Yes
Includes Motor
Yes
Airflow @ 1.250 in SP
3,000 cfm
Number of Inlets
2
Airflow @ 0.750 in SP
3,980 cfm
Current
18.9/10.3-9.4 A
Maximum Ambient Temperature
104 Degrees F
Motor Frame Designation
56
Nameplate Voltage
115/208-230V AC
Mount Type
Multiposition
Motor Duty Class
Continuous
Number of Speeds
1
Motor Insulation Class
B
Housing Material Finish
Gray
Standards
CSA Certified, UL Listed
Includes Mounting Hardware
Yes
Frequency
60 Hz
Flange Type
Non-Flanged
Motor Horsepower
2 hp
Maximum Inlet Air Temperature
150 Degrees F
Outlet Shape
Rectangular
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP 3,980 cfm, Airflow @ 1.000 in SP 3,580 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.