Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 12-3/4 In, 115V

  • Mfr # 7J452

  • Zoro # G3966697


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J452
Zoro #
G3966697
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 1/16 in
Housing Width (In.)
12 1/4 in
Housing Height (In.)
21 11/16 in
Discharge Width
12 1/4 in
Discharge Height
8 3/8 in
Wheel Dia.
12 3/4 in
Housing Depth (In.)
19 3/8 in
Outlet Width
12 1/4 in
Housing Depth
19 3/8 in
Outlet Height
8 3/8 in
Wheel Width
9 in
Inlet Diameter
10 1/8 in
Wheel Diameter
12 3/4 in
Housing Height
21 11/16 in
Housing Width
12 1/4 in
Manufacturer Warranty Length
1 yr Limited

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
115
Phase
1
Motor HP
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
547 RPM
Type
Double Inlet Forward Curve
Housing Finish
Gray
Motor RPM
1,725 RPM
CFM Range
2640 to 1980 @ 0.125-in SP to 0.375-in SP
CFM @ 0.250-In. SP
2350
Includes
Isolation Grommet, Mounting Hardware
Drive Type
Belt Drive
Footnotes
# Motor Overload Condition
Speed Controllable
No
CFM @ 0.375-In. SP
1980
Mounting
Multiposition
Full Load Amps
7.1
Housing Material
Steel
Hz
60 Hz
Bearing Type
Ball
Motor Type
Split Phase
CFM @ 0.125-In. SP
2640
Wheel Type
Forward-Curved
Number of Inlets
2
Housing Color
Gray
Maximum Inlet Air Temperature
150 Degrees F
Housing Material Finish
Gray
Nameplate Voltage
115/230V AC
Maximum Static Pressure
3/8 in wc
Motor Horsepower
1/2 hp
Mount Type
Multiposition
Includes Motor
Yes
Includes Mounting Hardware
Yes
Assembly
Unassembled
Maximum Fan Speed
547 RPM
Current
10.1/5.1 A
Airflow @ 0.375 in SP
1,980 cfm
Motor Duty Class
Continuous
Motor Insulation Class
B
Airflow @ 0.250 in SP
2,350 cfm
Frequency
60 Hz
Flange Type
Non-Flanged
Airflow @ 0.125 in SP
2,640 cfm
Number of Speeds
1
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Motor Frame Designation
56
Outlet Shape
Rectangular
Standards
CSA Certified, UL Listed
Maximum Ambient Temperature
104 Degrees F
Motor Speed
1,725 RPM
Includes Drive Package
Yes
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP 2,640 cfm, Airflow @ 0.250 in SP 2,350 cfm, Airflow @ 0.375 in SP 1,980 cfm, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.