Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V

  • Mfr # 7HN62

  • Zoro # G1686002


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
12 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HN62
Zoro #
G1686002
UPC #
00190735348048
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
12 1/16 in
Housing Depth (In.)
19 3/8 in
Discharge Height
8 3/8 in
Housing Height (In.)
21 11/16 in
Housing Width (In.)
15 5/8 in
Wheel Dia.
12 3/4 in
Discharge Width
15 5/8 in
Housing Width
15 5/8 in
Wheel Diameter
12 3/4 in
Outlet Width
15 5/8 in
Outlet Height
8 3/8 in
Wheel Width
12 in
Housing Height
21 11/16 in
Housing Depth
19 3/8 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
10 1/8 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Drive Type
Belt Drive
CFM @ 0.500-In. SP
3,590 cfm
Full Load Amps
3.2-2.9/1.4
Housing Finish
None
Hz
60 Hz
Mounting
Multiposition
CFM @ 0.750-In. SP
2,440 cfm
Speed Controllable
No
Includes
Isolation Grommet, Mounting Hardware
CFM @ 0.375-In. SP
#
CFM @ 0.625-In. SP
3,180 cfm
Max. Ambient Temp. (F)
104 Degrees F
CFM Range
3590 to 2440 @ 0.500-in SP to 0.750-in SP
Type
Double Inlet Forward Curve
Motor RPM
1,735 RPM
Housing Material
Steel
CFM @ 0.125-In. SP
#
Footnotes
# Motor Overload Condition
Motor Type
Capacitor-Start
Speed
1
CFM @ 0.250-In. SP
#
Bearing Type
Double Shielded Ball
Blower RPM
711 RPM
Wheel Type
Forward-Curved
Number of Inlets
2
Assembly
Unassembled
Flange Type
Non-Flanged
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Outlet Shape
Rectangular
Frequency
50/60 Hz
Motor Insulation Class
B
Airflow @ 0.750 in SP
2,440 cfm
Maximum Fan Speed
711 RPM
Airflow @ 0.500 in SP
3,590 cfm
Maximum Static Pressure
3/4 in wc
Motor Duty Class
Continuous
Includes Motor
Yes
Maximum Inlet Air Temperature
150 Degrees F
Nameplate Voltage
208-230/460V AC
Standards
CSA Certified, UL Listed
Mount Type
Multiposition
Maximum Ambient Temperature
104 Degrees F
Current
3.2-3.1/1.6 A
Motor Frame Designation
56
Includes Mounting Hardware
Yes
Housing Material Finish
Galvanized
Motor Horsepower
1 hp
Includes Drive Package
Yes
Number of Speeds
1
Motor Speed
1,760 RPM
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,590 cfm, Airflow @ 0.750 in SP 2,440 cfm, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.