Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V

  • Mfr # 7J457

  • Zoro # G3968194


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Wheel Width (In.)
9 1/16 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J457
Zoro #
G3968194
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Width (In.)
9 1/16 in
Housing Depth (In.)
19 3/8 in
Wheel Dia.
12 3/4 in
Discharge Width
12 1/4 in
Housing Height (In.)
21 11/16 in
Housing Width (In.)
12 1/4 in
Discharge Height
8 3/8 in
Outlet Width
12 1/4 in
Housing Depth
19 3/8 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
12 3/4 in
Housing Width
12 1/4 in
Outlet Height
8 3/8 in
Inlet Diameter
10 1/8 in
Wheel Width
9 in
Housing Height
21 11/16 in

Details

Max. Inlet Temp. (Deg. F)
150 Degrees F
Voltage
208-230/460
Phase
3
Motor HP
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower with Motor and Drive Package
Includes
Isolation Grommet, Mounting Hardware
Blower RPM
734 RPM
Bearing Type
Ball
Footnotes
# Motor Overload Condition
Full Load Amps
3.2-3.2/1.6
Max. Ambient Temp. (F)
104 Degrees F
Hz
0.8333 Hz
CFM @ 0.625-In. SP
2,790 cfm
Housing Material
Steel
Drive Type
Belt Drive
CFM Range
3340 to 2450 @ 0.375-in SP to 0.750-in SP
Speed Controllable
No
Mounting
Multiposition
Housing Finish
Gray
Type
Double Inlet Forward Curve
CFM @ 0.750-In. SP
2,450 cfm
CFM @ 0.500-In. SP
3,060 cfm
Motor Type
Capacitor-Start
Motor RPM
1,760 RPM
CFM @ 0.125-In. SP
#
CFM @ 0.250-In. SP
#
CFM @ 0.375-In. SP
3340
Wheel Type
Forward-Curved
Features
Has a Variable-Pitch Motor Sheave, Complete with Drive Package for Speed Adjustment, Precision-Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp
Number of Inlets
2
Housing Color
Gray
Number of Speeds
1
Flange Type
Non-Flanged
Maximum Ambient Temperature
104 Degrees F
Includes Mounting Hardware
Yes
Maximum Static Pressure
3/4 in wc
Frequency
50/60 Hz
Motor Insulation Class
B
Assembly
Unassembled
Outlet Shape
Rectangular
Motor Horsepower
1 hp
Airflow @ 0.750 in SP
2,450 cfm
Standards
CSA Certified, UL Listed
Motor Duty Class
Continuous
Includes Motor
Yes
Housing Material Finish
Gray
Maximum Fan Speed
734 RPM
Maximum Inlet Air Temperature
150 Degrees F
Mount Type
Multiposition
Airflow @ 0.375 in SP
3,340 cfm
Motor Frame Designation
56
Airflow @ 0.500 in SP
3,060 cfm
Includes Drive Package
Yes
Motor Speed
1,755 RPM
Current
3.1-3.0/1.5 A
Nameplate Voltage
230/460V AC
OEM Replacement
No

Description

Blower with Motor and Drive Package, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP 3,340 cfm, Airflow @ 0.500 in SP 3,060 cfm, Airflow @ 0.750 in SP 2,450 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.