Blower, w/ Dr Pkg, 13 1/2 Dia, 115/208-230V
Mfr # 7AV23
Zoro # G3312181
product price: $1,312.99
/ea
Free Shipping & Returns
Key Features
Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
115/208-230
Motor HP
1 hp
Motor Insulation
Class B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AV23
Zoro #
G3312181
UPC #
-
Country of Origin
Multiple
Dimensions
Wheel Dia. (In.)
13 1/2 in
Dimension Q (In.)
9/16 in
Shaft Dia. (In.)
1 in
Dimension T (In.)
17 in
Dimension N (In.)
21 in
Dimension D (In.)
5 3/4 in
Discharge Height (In.)
7 1/8 in
Housing Width (In.)
25 in
Dimension A (In.)
17 5/8 in
Wheel Width (In.)
4 3/8 in
Dimension H (In.)
10 1/2 in
Dimension M (In.)
11 in
Dimension L (In.)
11 3/8 in
Dimension J (In.)
9 5/8 in
Dimension X (In.)
20 in
Inlet Dia. (In.)
8 in
Dimension V (In.)
25 7/8 in
Housing Height (In.)
26 in
Dimension B (In.)
15 in
Dimension C (In.)
7 1/8 in
Discharge Width (In.)
5 3/4 in
Dimension E (In.)
13 1/2 in
Dimension P (In.)
8 in
Dimension G (In.)
11 1/2 in
Dimension R (In.)
4 in
Dimension F (In.)
16 in
Housing Length (In.)
23 in
Housing Depth
23 in
Housing Height
26 in
Shaft Diameter
1 in
Outlet Height
7 1/8 in
Outlet Width
5 3/4 in
Wheel Diameter
13 1/2 in
Overall Depth
23 in
Housing Width
25 in
Manufacturer Warranty Length
1 yr Limited
Wheel Width
4 3/8 in
Overall Width
17 5/8 in
Overall Height
25 7/8 in
Inlet Diameter
8 in
Description
High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,007 cfm, Airflow @ 2.000 in SP 901 cfm, Airflow @ 3.000 in SP 797 cfm, Airflow @ 4.000 in SP 661 cfm, Airflow @ 5.000 in SP 433 cfm, Airflow @ 6.000 in SP 408 cfm, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.