Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 13 1/2 Dia, 115/208-230V

  • Mfr # 7AV30

  • Zoro # G1227396


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
115/208-230
Motor HP
2 hp
Dimension V (In.)
25 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV30
Zoro #
G1227396
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Dimension V (In.)
25 7/8 in
Dimension C (In.)
7 1/8 in
Dimension T (In.)
17 in
Dimension M (In.)
11 in
Dimension N (In.)
21 in
Dimension J (In.)
9 5/8 in
Dimension E (In.)
13 1/2 in
Dimension G (In.)
11 1/2 in
Discharge Width (In.)
5 3/4 in
Housing Width (In.)
25 in
Dimension F (In.)
16 in
Dimension H (In.)
10 1/2 in
Wheel Width (In.)
4 3/8 in
Dimension D (In.)
5 3/4 in
Housing Length (In.)
23 in
Dimension P (In.)
8 in
Shaft Dia. (In.)
1 in
Discharge Height (In.)
7 1/8 in
Housing Height (In.)
26 in
Dimension B (In.)
15 in
Dimension R (In.)
4 in
Dimension L (In.)
11 3/8 in
Dimension A (In.)
17 5/8 in
Dimension X (In.)
20 in
Inlet Dia. (In.)
8 in
Dimension Q (In.)
9/16 in
Housing Width
25 in
Overall Height
25 7/8 in
Housing Depth
23 in
Overall Depth
23 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
8 in
Outlet Height
7 1/8 in
Housing Height
26 in
Wheel Width
4 3/8 in
Outlet Width
5 3/4 in
Wheel Diameter
13 1/2 in
Overall Width
17 5/8 in
Shaft Diameter
1 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
115/208-230
Motor HP
2 hp
CFM @ 6.000-In. SP
884 @2750
dBA @ 5 Feet
89 dBA
Full Load Amps
18.0/10.0-9.0
Housing Material
Steel
CFM @ 1.000-In. SP
1321 @2400 RPM
CFM @ 8.000-In. SP
579 @2920 RPM
CFM @ 2.000-In. SP
1236 @2450 RPM
CFM @ 3.000-In. SP
1144 @2500 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Motor Insulation
Class B
Max. Blower RPM
2,920 RPM
Motor Frame
145T
Rotation
CW
Wheel Material
Aluminum
Stock No.
4C131
Max. Ambient Temp. (F)
104 Degrees F
Motor Type
Capacitor-Start Capacitor-Run
CFM @ 5.000-In. SP
987 @2670 RPM
Motor RPM
3,495 RPM
Includes
1VP4478, 3K344, 4C131, 4L330, AK461
Hz
60
CFM @ 4.000-In. SP
1084 @2600 RPM
Housing Finish
Gray Polyester Epoxy
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
Bearing Type
Ball
CFM @ 7.000-In. SP
785 @2850 RPM
Flange Type
Non-Flanged
Airflow @ 6.000 in SP
884 cfm
Housing Color
Gray
Motor Horsepower
2 hp
Standards
CSA Certified, UL Listed
Airflow @ 3.000 in SP
1,144 cfm
Airflow @ 8.000 in SP
579 cfm
Drive Type
Belt Drive
Sound Level
89 dBA @ 5 ft
Housing Material Finish
Gray Polyester Epoxy
Airflow @ 4.000 in SP
1,084 cfm
Airflow @ 5.000 in SP
987 cfm
Assembly
Unassembled
Market
Industrial
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Housing Material Gauge
16 ga
Motor Frame Designation
145T
Includes Drive Package
Yes
Nameplate Voltage
115/208-230V AC
Airflow @ 2.000 in SP
1,236 cfm
Motor Duty Class
Continuous
Airflow @ 7.000 in SP
785 cfm
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
8 in wc
Application
Industrial
Number of Inlets
1
Maximum Fan Speed
2,920 RPM
Outlet Shape
Rectangular
Includes Motor
Yes
Airflow @ 1.000 in SP
1,321 cfm
Wheel Type
Radial
Current
19.5/10.8-9.7 A
Maximum Inlet Air Temperature
180 Degrees F
Number of Speeds
1
Frequency
60 Hz
Motor Insulation Class
B
Minimum Fan Speed
2,400 RPM
Motor Speed
3,450 RPM
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,321 cfm, Airflow @ 2.000 in SP 1,236 cfm, Airflow @ 3.000 in SP 1,144 cfm, Airflow @ 4.000 in SP 1,084 cfm, Airflow @ 5.000 in SP 987 cfm, Airflow @ 6.000 in SP 884 cfm, Airflow @ 7.000 in SP 785 cfm, Airflow @ 8.000 in SP 579 cfm, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.