Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V

  • Mfr # 7AV25

  • Zoro # G2461611


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Type
With Drive Package
Wheel Dia. (In.)
13 1/2 in
Voltage
208-230/460
Motor HP
1 hp
Dimension L (In.)
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV25
Zoro #
G2461611
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
13 1/2 in
Dimension L (In.)
11 3/8 in
Dimension F (In.)
16 in
Inlet Dia. (In.)
8 in
Dimension H (In.)
10 1/2 in
Dimension D (In.)
5 3/4 in
Dimension R (In.)
4 in
Dimension T (In.)
17 in
Dimension Q (In.)
9/16 in
Housing Length (In.)
23 in
Housing Width (In.)
25 in
Dimension G (In.)
11 1/2 in
Wheel Width (In.)
4 3/8 in
Shaft Dia. (In.)
1 in
Dimension X (In.)
20 in
Dimension J (In.)
9 5/8 in
Discharge Width (In.)
5 3/4 in
Housing Height (In.)
26 in
Dimension A (In.)
17 5/8 in
Dimension B (In.)
15 in
Dimension P (In.)
8 in
Discharge Height (In.)
7 1/8 in
Dimension M (In.)
11 in
Dimension N (In.)
21 in
Dimension V (In.)
25 7/8 in
Dimension E (In.)
13 1/2 in
Dimension C (In.)
7 1/8 in
Housing Height
26 in
Manufacturer Warranty Length
1 yr Limited
Housing Depth
23 in
Shaft Diameter
1 in
Outlet Height
7 1/8 in
Wheel Width
4 3/8 in
Overall Height
25 7/8 in
Housing Width
25 in
Inlet Diameter
8 in
Wheel Diameter
13 1/2 in
Overall Depth
23 in
Outlet Width
5 3/4 in
Overall Width
17 5/8 in

Details

Item
High Pressure Blower
Type
With Drive Package
Voltage
208-230/460
Motor HP
1 hp
Wheel Material
Aluminum
CFM @ 2.000-In. SP
901 @2000 RPM
Motor Insulation
Class F
Includes
00136ET3EW56-S, 1VP3458, 4C131, 4L310, BK501
Phase
3
dBA @ 5 Feet
83 dBA
Bearing Type
Ball
Full Load Amps
3.0-2.8/1.4
Motor Type
Capacitor-Start Capacitor-Run
Housing Finish
Gray Polyester Epoxy
Hz
60
Rotation
CW
CFM @ 4.000-In. SP
661 @2200 RPM
CFM @ 6.000-In. SP
408 @2500 RPM
CFM @ 5.000-In. SP
433 @2300 RPM
Motor RPM
3,450 RPM
CFM @ 1.000-In. SP
1007 @1925 RPM
Stock No.
4C131
Max. Blower RPM
2,500 RPM
Housing Material
Steel
CFM @ 3.000-In. SP
797 @2100 RPM
Max. Inlet Temp. (Deg. F)
180 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Frame
56
Flange Type
Non-Flanged
Airflow @ 4.000 in SP
661 cfm
Outlet Shape
Rectangular
Airflow @ 5.000 in SP
433 cfm
Airflow @ 1.000 in SP
1,007 cfm
Housing Color
Gray
Features
Comes Complete with Weatherproof Drive Cover and Dynamically Balanced, Heavy-Duty Die-Cast Aluminum Wheels, Self-Aligning Ball Bearing Pillow Blocks
Drive Type
Belt Drive
Current
3.0/1.5 A
Maximum Inlet Air Temperature
180 Degrees F
Wheel Type
Radial
Motor Frame Designation
56
Motor Horsepower
1 hp
Sound Level
83 dBA @ 5 ft
Number of Inlets
1
Motor Insulation Class
F
Minimum Fan Speed
1,925 RPM
Maximum Ambient Temperature
104 Degrees F
Maximum Fan Speed
2,500 RPM
Nameplate Voltage
230/460V AC
Maximum Static Pressure
6 in wc
Airflow @ 3.000 in SP
797 cfm
Motor Duty Class
Continuous
Includes Motor
Yes
Includes Drive Package
Yes
Housing Material Finish
Gray Polyester Epoxy
Airflow @ 6.000 in SP
408 cfm
Number of Speeds
1
Motor Speed
3,435 RPM
Application
Industrial
Housing Material Gauge
16 ga
Frequency
60 Hz
Market
Industrial
Standards
CSA Certified, UL Listed
Assembly
Unassembled
Airflow @ 2.000 in SP
901 cfm
Resistance Properties
For Damp Environments
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 1.000 in SP 1,007 cfm, Airflow @ 2.000 in SP 901 cfm, Airflow @ 3.000 in SP 797 cfm, Airflow @ 4.000 in SP 661 cfm, Airflow @ 5.000 in SP 433 cfm, Airflow @ 6.000 in SP 408 cfm, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.